Buy more than* S$200* and get FREE SHIPPING

Hex Bush Stainless Steel Screw Joint

5.00 (5)
Nominal Pressure
10K
Screw Type
PT screw
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) Dimension H (mm) Material RoHS Directive Nominal Diameter (A) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Dimension H (mm) Material RoHS Directive Nominal Diameter (A) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4x2 52.5 Stainless steel (SUS304) Correspondence 100x50 120 1PC 1 B 32765643 149.90 SGD
Shipped after 2017-12-15
4x3 52.5 Stainless steel (SUS304) Correspondence 100x80 120 1PC 1 B 32765661 149.90 SGD
Shipped after 2017-12-15
1 1/4x1 32 Stainless steel (SUS304) Correspondence 32x25 46 1PC 1 B 32765442 14.50 SGD
In stock
1 1/4x3/4 32 Stainless steel (SUS304) Correspondence 32x20 46 1PC 1 B 32765433 14.50 SGD
Shipped after 2017-12-15
3x1 47 Stainless steel (SUS304) Correspondence 80x25 95 1PC 1 B 32765582 74.44 SGD
Shipped after 2017-12-15
3x2 1/2 47 Stainless steel (SUS304) Correspondence 80x65 95 1PC 1 B 32765625 71.35 SGD
Shipped after 2017-12-15
2x1/2 40 Stainless steel (SUS304) Correspondence 50x15 63 1PC 1 B 32765494 30.33 SGD
Shipped after 2017-12-15
2x1 1/2 40 Stainless steel (SUS304) Correspondence 50x40 63 1PC 1 B 32765537 27.80 SGD
In stock
2x1 1/4 40 Stainless steel (SUS304) Correspondence 50x32 63 1PC 1 B 32765521 27.80 SGD
Shipped after 2017-12-15
2 1/2x1 43 Stainless steel (SUS304) Correspondence 65x25 80 1PC 1 B 32765546 54.70 SGD
Shipped after 2017-12-15
4x1 1/2 52.5 Stainless steel (SUS304) Correspondence 100x40 120 1PC 1 B 32765634 149.90 SGD
Shipped after 2017-12-15
4x2 1/2 52.5 Stainless steel (SUS304) Correspondence 100x65 120 1PC 1 B 32765652 149.90 SGD
Shipped after 2017-12-15
1 1/4x1/2 32 Stainless steel (SUS304) Correspondence 32x15 46 1PC 1 B 32765424 14.68 SGD
In stock
1 1/4x3/8 32 Stainless steel (SUS304) Correspondence 32x10 46 1PC 1 B 32765415 14.50 SGD
Shipped after 2017-12-15
2 1/2x1 1/2 43 Stainless steel (SUS304) Correspondence 65x40 80 1PC 1 B 32765564 54.70 SGD
Shipped after 2017-12-15
2 1/2x1 1/4 43 Stainless steel (SUS304) Correspondence 65x32 80 1PC 1 B 32765555 54.13 SGD
Shipped after 2017-12-15
1 1/2x3/4 34 Stainless steel (SUS304) Correspondence 40x20 54 1PC 1 B 32765467 19.20 SGD
Shipped after 2017-12-15
3/4x1/8 26 Stainless steel (SUS304) Correspondence 20x6 29 1PC 1 B 32765336 6.54 SGD
In stock
3x1 1/2 47 Stainless steel (SUS304) Correspondence 80x40 95 1PC 1 B 32765607 84.86 SGD
Shipped after 2017-12-15
3x2 47 Stainless steel (SUS304) Correspondence 80x50 95 1PC 1 B 32765616 72.54 SGD
Shipped after 2017-12-15
1 1/2x1 1/4 34 Stainless steel (SUS304) Correspondence 40x32 54 1PC 1 B 32765485 18.80 SGD
Shipped after 2017-12-15
2 1/2x2 43 Stainless steel (SUS304) Correspondence 65x50 80 1PC 1 B 32765573 63.08 SGD
Shipped after 2017-12-15
2x1 40 Stainless steel (SUS304) Correspondence 50x25 63 1PC 1 B 32765512 29.06 SGD
In stock
3x1 1/4 47 Stainless steel (SUS304) Correspondence 80x32 95 1PC 1 B 32765591 74.44 SGD
Shipped after 2017-12-15
2x3/4 40 Stainless steel (SUS304) Correspondence 50x20 63 1PC 1 B 32765503 30.33 SGD
Shipped after 2017-12-15
1.1 / 2x1 34 Stainless steel (SUS304) Correspondence 40x25 54 1PC 1 B 32765476 19.20 SGD
In stock
1x1/4 29 Stainless steel (SUS304) Correspondence 25x8 36 1PC 1 B 32765372 10.23 SGD
In stock
1/2x1/8 24 Stainless steel (SUS304) Correspondence 15x6 24 1PC 1 B 32765302 4.36 SGD
In stock
1x3/8 29 Stainless steel (SUS304) Correspondence 25x10 36 1PC 1 B 32765381 10.23 SGD
In stock
1.1 / 2x1 / 2 34 Stainless steel (SUS304) Correspondence 40x15 54 1PC 1 B 32765451 19.20 SGD
Shipped after 2017-12-15
1/4x1/8 17 SUS304 Supports 8x6 14 1PC 1 B 32765275 3.38 SGD
In stock
3/8x1/8 18 SUS304 Supports 10x6 17 1PC 1 B 32765284 3.48 SGD
In stock
3/8x1/4 18 SUS304 Supports 10x8 17 1PC 1 B 32765293 3.41 SGD
In stock
1/2 x 1/4 24 SUS304 support 15 x 8 24 1PC 1 B 32765311 4.36 SGD
In stock
1/2x3/8 24 SUS304 Supports 15x10 24 1PC 1 B 32765327 4.32 SGD
In stock
3/4 x 1/4 26 SUS304 support 20 x 8 29 1PC 1 B 32765345 6.59 SGD
In stock
3/4x3/8 26 SUS304 Supports 20x10 29 1PC 1 B 32765354 6.59 SGD
In stock
3/4 x 1/2 26 SUS304 support 20 x 15 29 1PC 1 B 32765363 6.48 SGD
In stock
1x1/2 29 SUS304 Supports 25x15 36 1PC 1 B 32765397 10.23 SGD
In stock
1x3/4 29 SUS304 Supports 25x20 36 1PC 1 B 32765406 10.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Vehicle water temperature sensor installation
5
From Japan
On 2017-10-05 19:15:48
Because I installed the water temperature sensor part, I was worried about heat resistance, but as of the time I used it for 1 month there is no problem.
This review is about item#32765284.
Used to set solvent on drum and take out solvent
5
From Japan
On 2014-12-01 09:08:47
Goods shipment was quick and saved. If there is opportunity, I will purchase again.
This review is about item#32765503.
Water piping
5
From Japan
On 2013-04-03 16:41:08
great.
This review is about item#32765442.
Air piping
5
From Japan
On 2012-12-05 08:24:11
It is beautiful and satisfying because it will touch the eyes of customers without rusting.
This review is about item#32765363.
I used it to connect to the one-touch chuck from the air piping.
5
From Japan
On 2010-02-24 22:28:46
There is no need to bother to care about rust and so on, the appearance fits neatly.
This review is about item#32765311.

Related Products