Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reducing Bushing Stainless Screw Pipe Fitting

5.00 (1)
Nominal Pressure
10K
Screw Type
PT screw
...see all>
Product Options
ADD TO CART
RoHS Directive Nominal Diameter (A) Dimension S (mm) Nominal Diameter (B) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Nominal Diameter (A) Dimension S (mm) Nominal Diameter (B) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 40x25 54 1 1/2x1 57 Stainless steel (SUS304) 1PC 1 6RN 32765783 38.99 SGD
Shipped after 2018-06-29
Correspondence 8x6 16 1/4x1/8 28 Stainless steel (SUS304) 1PC 1 6RN 32765677 5.99 SGD
In stock
Correspondence 40x32 54 1 1/2x1 1/4 59 Stainless steel (SUS304) 1PC 1 6RN 32765792 41.99 SGD
Shipped after 2018-06-29
Correspondence 32x20 46 1 1/4x3/4 52 Stainless steel (SUS304) 1PC 1 6RN 32765765 25.99 SGD
In stock
Correspondence 50x32 63 2x1 1/4 63 Stainless steel (SUS304) 1PC 1 6RN 32765801 57.99 SGD
Shipped after 2018-06-28
Correspondence 20x15 29 3/4x1/2 42 Stainless steel (SUS304) 1PC 1 6RN 32765731 10.99 SGD
In stock
Correspondence 25x20 36 1x3/4 47 Stainless steel (SUS304) 1PC 1 6RN 32765756 14.99 SGD
In stock
Correspondence 10x8 19 3/8x1/4 33 Stainless steel (SUS304) 1PC 1 6RN 32765695 5.99 SGD
In stock
Correspondence 32x25 46 1 1/4x1 54 Stainless steel (SUS304) 1PC 1 6RN 32765774 25.99 SGD
In stock
Correspondence 50x40 63 2x1 1/2 64 Stainless steel (SUS304) 1PC 1 6RN 32765817 64.99 SGD
Shipped after 2018-06-29
Correspondence 10x6 19 3/8x1/8 29 Stainless steel (SUS304) 1PC 1 6RN 32765686 5.99 SGD
In stock
Correspondence 25x15 36 1x1/2 45 Stainless steel (SUS304) 1PC 1 6RN 32765747 14.99 SGD
In stock
Correspondence 20x10 29 3/4x3/8 39 Stainless steel (SUS304) 1PC 1 6RN 32765722 10.99 SGD
In stock
Supports 15x8 24 1/2x1/4 36 SUS304 1PC 1 6RN 32765704 8.99 SGD
Shipped after 2018-07-02
Supports 15x10 24 1/2x3/8 37 SUS304 1PC 1 6RN 32765713 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cup size conversion of spray gun
5
From Japan
On 2013-06-02 22:00:16
It became possible to use normally and to switch the cup.
This review is about item#32765695.

Related Products