Buy more than* S$200* and get FREE SHIPPING

Reducing Socket Stainless Steel Screw Joint

4.33 (3)
Nominal Pressure
10K
Screw Type
PT screw
...see all
Product Options
ADD TO CART
Dimensions L (mm) Material Dimension D2 (mm) Dimension D1 (mm) RoHS Directive Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Material Dimension D2 (mm) Dimension D1 (mm) RoHS Directive Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 Stainless steel (SUS304) 51 70 Correspondence 50x32 - 2x1 1/4 1PC 1 RS 32766011 53.41 SGD
Shipped after 2017-09-26
55 Stainless steel (SUS304) 41 57.5 Correspondence 40x25 - 1.1 / 2x1 1PC 1 RS 32765984 34.54 SGD
In stock
75 Stainless steel (SUS304) 88.5 102 Correspondence 80x65 - 3x2 1/2 1PC 1 RS 32766063 159.90 SGD
Shipped after 2017-09-26
34 Stainless steel (SUS304) 16.5 28 Correspondence 15x6 - 1/2x1/8 1PC 1 RS 32765853 13.78 SGD
Shipped after 2017-09-26
70 Stainless steel (SUS304) 70 88.5 Correspondence 65x50 - 2 1/2x2 1PC 1 RS 32766045 129.90 SGD
Shipped after 2017-09-26
75 Stainless steel (SUS304) 70 102 Correspondence 80x50 - 3x2 1PC 1 RS 32766054 159.90 SGD
Shipped after 2017-09-26
43 Stainless steel (SUS304) 23.5 41 Correspondence 25x10 - 1x3/8 1PC 1 RS 32765914 15.67 SGD
In stock
36 Stainless steel (SUS304) 20 34 Correspondence 20x8 - 3/4x1/4 1PC 1 RS 32765887 12.83 SGD
Shipped after 2017-09-26
55 Stainless steel (SUS304) 34 57.5 Correspondence 40x20 - 1 1/2x3/4 1PC 1 RS 32765975 34.54 SGD
Shipped after 2017-09-26
70 Stainless steel (SUS304) 57.5 88.5 Correspondence 65x40 - 2 1/2x1 1/2 1PC 1 RS 32766036 129.90 SGD
Shipped after 2017-09-26
60 Stainless steel (SUS304) 57.5 70 Correspondence 50x40 - 2x1 1/2 1PC 1 RS 32766027 51.51 SGD
Shipped after 2017-09-26
55 Stainless steel (SUS304) 51 57.5 Correspondence 40x32 - 1 1/2x1 1/4 1PC 1 RS 32765993 41.60 SGD
Shipped after 2017-09-26
51 Stainless steel (SUS304) 28 51 Correspondence 32x15 - 1 1/4x1/2 1PC 1 RS 32765941 29.04 SGD
Shipped after 2017-09-26
51 Stainless steel (SUS304) 41 51 Correspondence 32x25 - 1 1/4x1 1PC 1 RS 32765966 25.98 SGD
Shipped after 2017-09-26
51 Stainless steel (SUS304) 34 51 Correspondence 32x20 - 1 1/4x3/4 1PC 1 RS 32765957 25.98 SGD
Shipped after 2017-09-26
60 Stainless steel (SUS304) 41 70 Correspondence 50x25 - 2x1 1PC 1 RS 32766002 49.61 SGD
Shipped after 2017-09-26
25 SUS304 - - Supports 8x6 19 1/4x1/8 1PC 1 RS 32765826 5.33 SGD
In stock
26 SUS304 - - Supports 10x6 22 3/8x1/8 1PC 1 RS 32765835 5.38 SGD
In stock
26 SUS304 - - Supports 10x8 22 3/8x1/4 1PC 1 RS 32765844 5.38 SGD
In stock
34 SUS304 20 28 Supports 15x8 - 1/2x1/4 1PC 1 RS 32765862 7.91 SGD
In stock
34 SUS304 23.5 28 Supports 15x10 - 1/2x3/8 1PC 1 RS 32765871 7.91 SGD
In stock
36 SUS304 23.5 34 Supports 20x10 - 3/4x3/8 1PC 1 RS 32765896 10.58 SGD
In stock
36 SUS304 28 34 support 20 x 15 - 3/4 x 1/2 1PC 1 RS 32765905 10.58 SGD
In stock
43 SUS304 28 41 Supports 25x15 - 1x1/2 1PC 1 RS 32765923 15.79 SGD
In stock
43 SUS304 34 41 support 25 x 20 - 1 x (3/4) 1PC 1 RS 32765932 15.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used for water piping
3
From Japan
On 2016-04-11 18:04:49
We have used it without any problem
This review is about item#32765966.
Used for connection of exhaust piping at work
5
From Japan
On 2015-08-19 09:07:14
Although I searched in the home center, I was looking for some items without product selection, but after all I asked for a shipping cost, but when I asked for it with monotarou, things arrived on the afternoon and it was saved.
This review is about item#32765871.
Plumbing for water
5
From Japan
On 2014-04-25 18:16:24
There is no particular problem
This review is about item#32765905.

Related Products