Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reducing Elbow Stainless Steel Screw Joint

Nominal Pressure
10K
Screw Type
PT screw
...see all>
Product Options
ADD TO CART
Dimensions A1(mm) Nominal Diameter (A) Dimensions A1 (mm) Nominal Diameter (B) Material RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A1(mm) Nominal Diameter (A) Dimensions A1 (mm) Nominal Diameter (B) Material RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 25x20 34 1x3/4 Stainless steel (SUS304) Correspondence 1PC 1 RL 32766151 19.99 SGD
In stock
30 20x15 29 3/4x1/2 Stainless steel (SUS304) Correspondence 1PC 1 RL 32766124 13.99 SGD
In stock
48 40x32 45 1 1/2x1 1/4 Stainless steel (SUS304) Correspondence 1PC 1 RL 32766212 42.99 SGD
Shipped after 2018-06-28
28 20x8 25 3/4x1/4 Stainless steel (SUS304) Correspondence 1PC 1 RL 32766106 13.99 SGD
In stock
24 15x8 24 1/2x1/4 Stainless steel (SUS304) Correspondence 1PC 1 RL 32766081 9.99 SGD
Shipped after 2018-06-27
25 15x10 26 1/2x3/8 Stainless steel (SUS304) Correspondence 1PC 1 RL 32766097 12.99 SGD
In stock
45 40x25 41 1 1/2x1 Stainless steel (SUS304) Correspondence 1PC 1 RL 32766203 42.99 SGD
Shipped after 2018-06-28
55 50x40 52 2x1 1/2 Stainless steel (SUS304) Correspondence 1PC 1 RL 32766246 57.99 SGD
Shipped after 2018-06-28
54 50x32 48 2x1 1/4 Stainless steel (SUS304) Correspondence 1PC 1 RL 32766237 57.99 SGD
Shipped after 2018-06-28
51 50x25 44 2x1 Stainless steel (SUS304) Correspondence 1PC 1 RL 32766221 50.99 SGD
In stock
22 10x8 20 3/8x1/4 Stainless steel (SUS304) Correspondence 1PC 1 RL 32766072 11.99 SGD
In stock
37 32x15 34 1 1/4x1/2 Stainless steel (SUS304) Correspondence 1PC 1 RL 32766167 27.99 SGD
Shipped after 2018-06-27
42 32x25 40 1 1/4x1 Stainless steel (SUS304) Correspondence 1PC 1 RL 32766185 32.99 SGD
Shipped after 2018-06-27
40 32x20 38 1 1/4x3/4 Stainless steel (SUS304) Correspondence 1PC 1 RL 32766176 27.99 SGD
Shipped after 2018-06-27
31 25x10 30 1x3/8 Stainless steel (SUS304) Correspondence 1PC 1 RL 32766133 19.99 SGD
In stock
28 20x10 28 3/4x3/8 Stainless steel (SUS304) Correspondence 1PC 1 RL 32766115 15.99 SGD
In stock
33 25 x 15 32 1 x (1/2) SUS304 support 1PC 1 RL 32766142 19.99 SGD
In stock
43 40x20 38 1-1/2x3/4 SUS304 Supports 1PC 1 RL 32766194 35.99 SGD
In stock
ADD TO CART

Related Products