Buy more than* S$200* and get FREE SHIPPING

Reducing Cheese Stainless Steel Screw Joint

5.00 (1)
Nominal Pressure
10K
Screw Type
PT screw
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions A1 (mm) Nominal Diameter (B) Material RoHS Directive Dimensions A1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions A1 (mm) Nominal Diameter (B) Material RoHS Directive Dimensions A1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32x15 34 1 1/4x1/2 Stainless steel (SUS304) Correspondence 37 1PC 1 RT 32766343 41.99 SGD
Shipped after 2018-06-01
15x10 26 1/2x3/8 Stainless steel (SUS304) Correspondence 25 1PC 1 RT 32766273 12.99 SGD
Shipped after 2018-05-28
32x25 40 1 1/4x1 Stainless steel (SUS304) Correspondence 42 1PC 1 RT 32766361 41.99 SGD
Shipped after 2018-06-01
32x20 38 1 1/4x3/4 Stainless steel (SUS304) Correspondence 40 1PC 1 RT 32766352 41.99 SGD
Shipped after 2018-06-01
50x32 48 2x1 1/4 Stainless steel (SUS304) Correspondence 54 1PC 1 RT 32766413 68.99 SGD
Shipped after 2018-06-01
50x25 44 2x1 Stainless steel (SUS304) Correspondence 51 1PC 1 RT 32766404 74.99 SGD
Shipped after 2018-06-01
40x32 45 1 1/2x1 1/4 Stainless steel (SUS304) Correspondence 48 1PC 1 RT 32766395 44.99 SGD
Shipped after 2018-06-01
20x8 25 3/4x1/4 Stainless steel (SUS304) Correspondence 28 1PC 1 RT 32766282 17.99 SGD
Shipped after 2018-05-28
40x20 38 1 1/2x3/4 Stainless steel (SUS304) Correspondence 43 1PC 1 RT 32766377 51.99 SGD
Shipped after 2018-06-01
25x20 34 1x3/4 Stainless steel (SUS304) Correspondence 35 1PC 1 RT 32766334 25.99 SGD
Shipped after 2018-05-28
50x40 52 2x1 1/2 Stainless steel (SUS304) Correspondence 55 1PC 1 RT 32766422 69.99 SGD
Shipped after 2018-06-01
20x10 28 3/4x3/8 Stainless steel (SUS304) Correspondence 28 1PC 1 RT 32766291 17.99 SGD
Shipped after 2018-05-28
40x25 41 1 1/2x1 Stainless steel (SUS304) Correspondence 45 1PC 1 RT 32766386 45.99 SGD
Shipped after 2018-06-01
25x15 32 1x1/2 Stainless steel (SUS304) Correspondence 33 1PC 1 RT 32766325 25.99 SGD
Shipped after 2018-05-28
20x15 29 3/4x1/2 Stainless steel (SUS304) Correspondence 30 1PC 1 RT 32766307 17.99 SGD
Shipped after 2018-05-28
10x8 20 3/8 x 1/4 SUS304 support 22 1PC 1 RT 32766255 11.99 SGD
Shipped after 2018-05-28
15x8 24 1/2x1/4 SUS304 Supports 24 1PC 1 RT 32766264 12.99 SGD
Shipped after 2018-05-28
25x10 30 1x3/8 SUS304 Supports 31 1PC 1 RT 32766316 25.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For installing circulating cooling water pressure gauge
5
From Japan
On 2017-11-16 14:48:34
Can be mounted without using conversion, the product is satisfied without problems.
This review is about item#32766273.

Related Products