Buy more than* S$200* and get FREE SHIPPING

Double Nipple Stainless Steel Screw Joint

5.00 (2)
Nominal Pressure
10K
Screw Type
PT screw
...see all
Product Options
ADD TO CART
RoHS Directive Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 50 60.5 2 58 Stainless steel (SUS304) 1PC 1 N 32766517 9.74 SGD
In stock
Correspondence 100 114.3 4 90 Stainless steel (SUS304) 1PC 1 N 32766544 49.57 SGD
Shipped after 2017-03-01
Supports 6 10.5 1/8 24 SUS304 1PC 1 N 32766431 2.16 SGD
In stock
Supports 8 13.8 1/4 26 SUS304 1PC 1 N 32766447 2.16 SGD
In stock
Supports 10 17.3 3/8 28 SUS304 1PC 1 N 32766456 2.20 SGD
In stock
Supports 15 21.7 1/2 34 SUS304 1PC 1 N 32766465 2.66 SGD
In stock
Supports 20 27.2 3/4 38 SUS304 1PC 1 N 32766474 3.10 SGD
In stock
support 25 34 1 42 SUS304 1PC 1 N 32766483 4.33 SGD
In stock
Supports 32 42.7 1-1/4 50 SUS304 1PC 1 N 32766492 6.19 SGD
In stock
support 40 48.6 1-1/2 50 SUS304 1PC 1 N 32766501 6.86 SGD
In stock
support 65 76.3 2-1/2 70 SUS304 1PC 1 N 32766526 19.37 SGD
In stock
Supports 80 89.1 3 78 SUS304 1PC 1 N 32766535 25.06 SGD
Shipped after 2017-03-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Water repair
5
From Japan
On 2016-02-05 17:32:23
It was good.
This review is about item#32766465.
Machine installation for Fisheries
5
From Japan
On 2014-08-12 13:38:04
very good
This review is about item#32766526.

Related Products