Buy more than* S$200* and get FREE SHIPPING

Double Long Nipple Stainless Steel Screw Joint

4.50 (6)
Nominal Pressure
10K
Screw Type
PT screw
...see all>
Product Options
ADD TO CART
RoHS Directive Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 25 34 1 100 Stainless steel (SUS304) 1PC 1 NL 32766842 8.99 SGD
Shipped after 2018-01-22
Correspondence 20 27.2 41337 125 Stainless steel (SUS304) 1PC 1 NL 32766912 8.99 SGD
Shipped after 2018-01-22
Correspondence 25 34 1 75 Stainless steel (SUS304) 1PC 1 NL 32766763 7.99 SGD
Shipped after 2018-01-22
Correspondence 8 13.8 2014/01/04 100 Stainless steel (SUS304) 1PC 1 NL 32766806 5.99 SGD
Shipped after 2018-01-22
Correspondence 40 48.6 1.5 100 Stainless steel (SUS304) 1PC 1 NL 32766867 15.99 SGD
Shipped after 2018-01-22
Correspondence 40 48.6 1.5 125 Stainless steel (SUS304) 1PC 1 NL 32766946 20.99 SGD
Shipped after 2018-01-22
Correspondence 25 34 1 125 Stainless steel (SUS304) 1PC 1 NL 32766921 10.99 SGD
Shipped after 2018-01-22
Correspondence 50 60.5 2 150 Stainless steel (SUS304) 1PC 1 NL 32767034 27.99 SGD
Shipped after 2018-01-22
Correspondence - 17.3 3/8 150 Stainless steel (SUS304) 1PC 1 NL 32766973 6.99 SGD
Shipped after 2018-01-22
Correspondence 15 21.7 41641 150 Stainless steel (SUS304) 1PC 1 NL 32766982 8.99 SGD
Shipped after 2018-01-22
Correspondence 32 42.7 1.25 125 Stainless steel (SUS304) 1PC 1 NL 32766937 16.99 SGD
Shipped after 2018-01-22
Correspondence 25 34 1 150 Stainless steel (SUS304) 1PC 1 NL 32767007 12.99 SGD
Shipped after 2018-01-22
Correspondence 50 60.5 2 100 Stainless steel (SUS304) 1PC 1 NL 32766876 18.99 SGD
Shipped after 2018-01-22
Correspondence 50 60.5 2 125 Stainless steel (SUS304) 1PC 1 NL 32766955 24.99 SGD
Shipped after 2018-01-22
Correspondence 40 48.6 1.5 150 Stainless steel (SUS304) 1PC 1 NL 32767025 26.99 SGD
Shipped after 2018-01-26
Correspondence 32 42.7 1.25 100 Stainless steel (SUS304) 1PC 1 NL 32766851 13.99 SGD
Shipped after 2018-01-22
Correspondence - 21.7 1/2 125 Stainless steel (SUS304) 1PC 1 NL 32766903 7.99 SGD
Shipped after 2018-01-22
Correspondence 8 13.8 1/4 125 Stainless steel (SUS304) 1PC 1 NL 32766885 6.99 SGD
Shipped after 2018-01-22
Correspondence 8 13.8 41643 75 Stainless steel (SUS304) 1PC 1 NL 32766727 4.99 SGD
Shipped after 2018-01-22
Correspondence 32 42.7 1.1 / 4 75 Stainless steel (SUS304) 1PC 1 NL 32766772 10.99 SGD
Shipped after 2018-01-22
Correspondence 32 42.7 36895 200 Stainless steel (SUS304) 1PC 1 NL 32767095 24.99 SGD
Shipped after 2018-01-22
Correspondence 50 60.5 2 200 Stainless steel (SUS304) 1PC 1 NL 32767113 35.99 SGD
Shipped after 2018-01-22
Correspondence 32 42.7 36895 150 Stainless steel (SUS304) 1PC 1 NL 32767016 18.99 SGD
Shipped after 2018-01-26
Correspondence 40 48.6 36893 200 Stainless steel (SUS304) 1PC 1 NL 32767104 27.99 SGD
Shipped after 2018-01-22
Correspondence 20 27.2 41337 150 Stainless steel (SUS304) 1PC 1 NL 32766991 10.99 SGD
Shipped after 2018-01-22
Correspondence 20 27.2 41337 100 Stainless steel (SUS304) 1PC 1 NL 32766833 6.99 SGD
Shipped after 2018-01-22
Correspondence 8 13.8 41278 150 Stainless steel (SUS304) 1PC 1 NL 32766964 6.99 SGD
Shipped after 2018-01-22
Correspondence 40 48.6 1.5 75 Stainless steel (SUS304) 1PC 1 NL 32766781 12.99 SGD
Shipped after 2018-01-22
Correspondence - 17.3 3/8 125 Stainless steel (SUS304) 1PC 1 NL 32766894 6.99 SGD
Shipped after 2018-01-22
Correspondence 50 60.5 2 75 Stainless steel (SUS304) 1PC 1 NL 32766797 15.99 SGD
Shipped after 2018-01-22
Supports 8 13.8 1/4 50 SUS304 1PC 1 NL 32766675 3.99 SGD
Shipped after 2018-01-22
Supports 8 13.8 1/4 200 SUS304 1PC 1 NL 32767043 8.99 SGD
Shipped after 2018-01-22
Supports 10 17.3 3/8 50 SUS304 1PC 1 NL 32766684 3.99 SGD
Shipped after 2018-01-22
support 10 17.3 3/8 75 SUS304 1PC 1 NL 32766736 4.99 SGD
Shipped after 2018-01-22
support 10 17.3 3/8 100 SUS304 1PC 1 NL 32766815 5.99 SGD
Shipped after 2018-01-22
Supports 10 17.3 3/8 200 SUS304 1PC 1 NL 32767052 8.99 SGD
Shipped after 2018-01-22
Supports 15 21.7 1/2 50 SUS304 1PC 1 NL 32766693 4.99 SGD
Shipped after 2018-01-22
Supports 15 21.7 1/2 75 SUS304 1PC 1 NL 32766745 5.99 SGD
Shipped after 2018-01-22
support 15 21.7 1/2 100 SUS304 1PC 1 NL 32766824 6.99 SGD
Shipped after 2018-01-22
support 15 21.7 1/2 200 SUS304 1PC 1 NL 32767061 10.99 SGD
Shipped after 2018-01-22
Supports 20 27.2 3/4 50 SUS304 1PC 1 NL 32766702 4.99 SGD
Shipped after 2018-01-22
Supports 20 27.2 3/4 75 SUS304 1PC 1 NL 32766754 5.99 SGD
Shipped after 2018-01-22
Supports 20 27.2 3/4 200 SUS304 1PC 1 NL 32767077 13.99 SGD
Shipped after 2018-01-22
Supports 25 34 1 50 SUS304 1PC 1 NL 32766711 5.99 SGD
Shipped after 2018-01-22
Supports 25 34 1 200 SUS304 1PC 1 NL 32767086 15.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-04-21 19:27:42
Can be used without problems Price is also cheap, because there are many types you can purchase appropriate items.
This review is about item#32766675.
Replace the gun nozzle of the high pressure washer with SUS made nipple.
5
From Japan
On 2015-11-19 19:02:09
The screws at both ends of the nipple could also be used without problem.It is in a plastic bag and the price is satisfactory cheaply.
This review is about item#32767043.
For temporary use of chemical cleaning
5
From Japan
On 2015-09-25 09:50:25
I use stainless steel because it uses chemicals (acidic), but it was decided to purchase newly due to aged deterioration.
This review is about item#32766754.
Seawater piping
4
From Japan
On 2014-08-18 16:32:38
It is likely to need 250 mmL
This review is about item#32766815.
Used for assembly of teaching materials
5
From Japan
On 2013-04-11 08:01:38
There is no particular problem. However, even with the same brand there are variations in the delivery term, and eventually various things are arranged, but it will take time.
This review is about item#32766675.
Connection to sanitary ware
3
From Japan
On 2013-02-05 20:52:27
There was a threading burr.
This review is about item#32767061.

Related Products