Buy more than* S$200* and get FREE SHIPPING

Half Socket, Tapered, Stainless Steel Screw Joint

Nominal Pressure
10K
RoHS Directive
Correspondence
Screw Type
PT screw
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions D (mm) Nominal Diameter (B) Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 19 2013/01/04 18 SUS304 1PC 1 HST 32765196 4.99 SGD
In stock
10 22 2013/03/08 18 SUS304 1PC 1 HST 32765205 4.99 SGD
In stock
15 27 2013/01/02 21 SUS304 1PC 1 HST 32765214 6.99 SGD
In stock
20 33 41337 21 Stainless steel (SUS304) 1PC 1 HST 32765223 9.99 SGD
In stock
40 55.5 1.5 27 Stainless steel (SUS304) 1PC 1 HST 32765257 18.99 SGD
In stock
32 49 1.25 27 Stainless steel (SUS304) 1PC 1 HST 32765241 15.99 SGD
Shipped after 2018-05-30
25 40 1 25 Stainless steel (SUS304) 1PC 1 HST 32765232 11.99 SGD
In stock
50 68 2 32 Stainless steel (SUS304) 1PC 1 HST 32765266 30.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products