Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Battery-powered LED sensor light

3.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting Retention Time
About 10 seconds (fixed)
Installation Location
Indoor / Outdoor
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Body Dimensions (Width x Depth x Height) (mm) Light Source Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Body Dimensions (Width x Depth x Height) (mm) Light Source Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 352-9711 About 76 x 32 x 101 (base used: 112) Made by CREE White 0.5 W LED 1PC 1 LSL-0.5 32757742 -
Discontinued
[x]
White - (112 base used) about 76x32x101 Manufactured by CREE white 0.5W LED 1PC 1 LSL-0.5 35125151 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Household evening corridor lighting
5
From Japan
On 2015-10-09 11:58:17
We use it for the corridor of the night. It is compact and LED so it is very bright and energy saving. , I am useful. ,
This review is about item#32757742.
Corridor
5
From Japan
On 2013-11-17 21:25:32
Even worn-out AA batteries will light enough. I use it in a dark corridor.
This review is about item#32757742.
For the emergency lighting of the home staircase
1
From Japan
On 2012-05-04 03:30:35
Light and dark sensitivity setting is bad, even if it is bright it will be lit, I will not buy anymore.
This review is about item#32757742.
Emergency lighting of stairs
1
From Japan
On 2011-11-20 01:11:01
Since it is not possible to set the sensitivity of light and dark, it will light up even in the daytime if it is a little dark.

Related Products