Buy more than* S$200* and get FREE SHIPPING

Meter Pipe Stainless Steel Screw Joint

5.00 (1)
Nominal Pressure
10K
Nominal Diameter (A)
10
Screw Type
PT screw
Nominal Diameter (B)
3/8
Material
SUS304
...see all>
Product Options
ADD TO CART
RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
support 1PC 1 MO 32767533 23.99 SGD
Shipped after 2018-04-23
Supports 1PC 1 MU 32767542 23.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steam pressure gauge piping
5
From Japan
On 2014-07-08 16:59:55
Even without asking the contractor, I could procure this part so I was able to replace it myself.
This review is about item#32767542.

Related Products