Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
RoHS Directive Dimensions A1(mm) Nominal Diameter (A) Dimensions A1 (mm) Nominal Diameter (B) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Dimensions A1(mm) Nominal Diameter (A) Dimensions A1 (mm) Nominal Diameter (B) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 20 6 17 2014/01/08 Stainless steel (SUS304) 1PC 1 STA 32767551 13.99 SGD
Shipped after 2018-05-28
Supports 24 8 19 1/4 SUS304 1PC 1 STA 32767567 13.99 SGD
Shipped after 2018-05-28
Supports 32 10 23 3/8 SUS304 1PC 1 STA 32767576 14.99 SGD
Shipped after 2018-05-28
Supports 35 15 27 1/2 SUS304 1PC 1 STA 32767585 17.99 SGD
Shipped after 2018-05-28
Supports 40 20 32 3/4 SUS304 1PC 1 STA 32767594 25.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Processing water field, faucet
5
From Japan
On 2018-01-17 22:20:17
I can not get it at home center, so it was saved. For now it has been used without problems.
This review is about item#32767585.
Used for branches for dishwashers in the kitchen penetrating the wall through the wall.
5
From Japan
On 2017-12-11 18:10:40
Purchase this product as the fit becomes compact. The finish state of the surface and the screw part was good.
This review is about item#32767585.
Automotive product installation
4
From Japan
On 2017-11-27 20:46:37
I used it for hydraulic extraction & branching of the engine. It was durable, it was small enough to break and it was nice and easy to use.
This review is about item#32767551.
Branch from the front of the current faucet with the feedwater of the dishwasher.
4
From Japan
On 2016-08-08 16:32:43
It is perfect if chrome plating was of this type, if it grew, with a minimum shortest look. Branch from the front of the current faucet with the feedwater of the dishwasher.
This review is about item#32767585.
Used for installing pressure gauge for blowing
4
From Japan
On 2014-11-11 19:53:01
It is good to be firm.
This review is about item#32767567.

Related Products