Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Swivel Caster, Stopper

2014 TRUSCO Published Page
1-2096
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Turning Radius R (mm)
65
Eccentricity E (mm)
25
Attachment Height H (mm)
68
Allowable Load (daN[kgf])
160[163.2]
Mounting Seat A x B (mm)
64x64
Mounting Dimensions XxY (mm)
50x50
Wheel Width (mm)
28
Material (Wheel)
Reinforcednylon
Weight (g)
365
Shape
SwivelS
TRUSCO Part Number
379-6817
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HG-50 GNB S 32763656 30.99 SGD
In stock
ADD TO CART

Related Products