Buy more than* S$200* and get FREE SHIPPING

Steam Humidifier

4.00 (1)
Maximum Humidifying Amount (mL/h)
360
Compatible Floor Area
Wooden / - about 6 mats prefabricated / - about 9 tatami
Body Dimensions (Width x Depth x Height) (mm)
275x210x270
Continuous Opreration Time (hours)
About 7
Cord Length (m)
1.5
Tank Capacity (L)
2.5
Power Consumption (W)
270
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KS-A251-W 75926444 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For humidification
4
From Japan
On 2015-12-18 15:17:47
Since it dries indoors, we installed a humidifier to prevent colds. I am using it cheaply and now also conveniently.
This review is about item#75926444.