Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rotary Band Saw, CB 10,12 Series

3.80 (5)
Overall Length (mm)
1130
Width (mm)
12.5
...see all
Product Options
ADD TO CART
Rake Angle (degree) Number of Threads Thickness (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rake Angle (degree) Number of Threads Thickness (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 - - HSS (matrix Ⅱ) - 1Box(5PC) 1 NO.28 32794063 149.90 SGD
In stock
0 6 0.5 Alloy - 1Box(10PC) 1 NO.6 35195343 119.90 SGD
In stock
5 18 0.5 Alloy - 1Box(10PC) 1 NO.2 32794027 129.90 SGD
In stock
5 18 0.5 High-speed (Matrix II) 377-9033 1Box(5PC) 1 NO.7 32794036 189.90 SGD
In stock
0 18 0.5 High-speed (Matrix II) - 1Box(5PC) 1 NO.27 32794045 149.90 SGD
In stock
5 14 0.5 High-speed (Matrix II) 377-9041 1Box(5PC) 1 NO.8 32794054 189.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Disconnect the small diameter of the pipe.
4
From Japan
On 2017-03-09 18:35:11
For now, because they otherwise satisfied, there is no improvement. If possible, we hope cheaper.
This review is about item#32794045.
Such as the cutting of various types of iron
5
From Japan
On 2017-02-02 15:41:02
I'm glad to have met a good product! I think let also is variously available now!
This review is about item#32794027.
Cut of angle steel of 50-4
5
From Japan
On 2016-06-22 14:50:28
Cheap and long-lasting off early.
This review is about item#32794027.
Used for cutting of steel material (work flow)
4
From Japan
On 2013-10-15 11:06:34
It could be used for two days in full use. It survives because it was cheaper than other companies' price. I'm glad I faster delivery after order.
This review is about item#32794054.
Cutting of steel
1
From Japan
On 2013-09-27 15:45:56
Every day we use at full capacity, but it does not have only half a day (ToT) / ~~~ It is recommended towards the No8, but it is tough to monetary. By the way, No8 has had two days.
This review is about item#32794027.

Related Products