Buy more than* S$200* and get FREE SHIPPING

Rotary Band Saw, CB 18 Series

5.00 (1)
Overall Length (mm)
1840
Width (mm)
12.5
...see all
Product Options
ADD TO CART
Rake Angle (degree) Number of Threads Thickness (mm) Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rake Angle (degree) Number of Threads Thickness (mm) Material Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 - - HSS (matrix Ⅱ) CB18F3 · CB18FA3 (CB18F2 · CB18FA2) 1Box(5PC) 1 NO.26 32794167 269.90 SGD
In stock
5 14 0.65 Heiss (matrix II) CB18F3 · CB18FA3 (CB18F2 · CB18FA2) 1Box(5PC) 1 NO.6 32794151 359.90 SGD
In stock
0 18 0.65 Heiss (matrix II) CB18F3 · CB18FA3 (CB18F2 · CB18FA2) 1Box(5PC) 1 NO.29 32794185 269.90 SGD
In stock
5 14 0.65 Alloy CB18F3/CB18FA3(CB18F2/CB18FA2) 1Box(10PC) 1 NO.3 32794142 279.90 SGD
In stock
5 18 0.65 High-speed (Matrix II) CB18F3/CB18FA3(CB18F2/CB18FA2) 1Box(5PC) 1 NO.9 32794176 359.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of steel or iron pipe
5
From Japan
On 2015-06-04 15:37:27
Ideal for cutting steel pipes or thin steel materials. Although it can be used for heavyweights, it is somewhat strict in terms of blade life and accuracy.
This review is about item#32794167.

Related Products