Buy more than* S$200* and get FREE SHIPPING

Rotary Band Saw

Number of Threads
6 to 10
Overall Length (mm)
2750
Thickness (mm)
0.9
Width (mm)
25.4
Material
Heiss (matrix II)
Compatible
CB22FA2 · CB22FB (CB22F2)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 NO.9 32794194 599.90 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products