Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Timing Belt XL037 Type

4.46 (13)
Tooth Pitch (mm)
5.08
Belt
XL
Belt Width (mm)
9.5
Material
Rubber
...see all>
Product Options
ADD TO CART
Belt Pitch Circumference (mm) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Pitch Circumference (mm) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
309.88 61   1PC 1 122XL037 32768032 7.99 SGD
Shipped after 2018-05-09
736.6 145   1PC 1 290XL037 32768136 14.99 SGD
Shipped after 2018-05-07
254 50   1PC 1 100XL037 35267005 7.99 SGD
In stock
345.44 68   1PC 1 136XL037 32768057 8.99 SGD
In stock
584.2 115   1PC 1 230XL037 35267066 10.99 SGD
In stock
762 150   1PC 1 300XL037 35267102 12.99 SGD
Shipped after 2018-05-09
914.4 180   1PC 1 360XL037 32768163 13.99 SGD
In stock
330.2 65   1PC 1 130XL037 35267014 7.99 SGD
In stock
533.4 105   1PC 1 210XL037 35267041 9.99 SGD
In stock
264.16 52   1PC 1 104XL037 32767987 7.99 SGD
In stock
609.6 120   1PC 1 240XL037 32768127 10.99 SGD
In stock
838.2 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 330XL037 32768145 13.99 SGD
Shipped after 2018-05-07
274.32 54   1PC 1 108XL037 32767996 7.99 SGD
Shipped after 2018-05-07
289.56 57   1PC 1 114XL037 32768014 10.99 SGD
Shipped after 2018-05-07
411.48 81   1PC 1 162XL037 32768093 9.99 SGD
In stock
457.2 90   1PC 1 180XL037 32768102 9.99 SGD
In stock
863.6 170 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 340XL037 32768154 11.99 SGD
In stock
508 100   1PC 1 200XL037 35267032 9.99 SGD
In stock
482.6 95   1PC 1 190XL037 32768111 9.99 SGD
In stock
660.4 130   1PC 1 260XL037 35267084 11.99 SGD
In stock
635 125   1PC 1 250XL037 35267075 11.99 SGD
In stock
228.6 45   1PC 1 90XL037 32767971 7.99 SGD
In stock
279.4 55   1PC 1 110XL037 32768005 7.99 SGD
In stock
304.8 60   1PC 1 120XL037 32768023 7.99 SGD
In stock
340.36 67   1PC 1 134XL037 32768041 8.99 SGD
In stock
355.6 70   1PC 1 140XL037 32768066 8.99 SGD
In stock
381 75   1PC 1 150XL037 32768075 8.99 SGD
In stock
406.4 80   1PC 1 160XL037 32768084 9.99 SGD
In stock
431.8 85   1PC 1 170XL037 35267023 9.99 SGD
In stock
558.8 110   1PC 1 220XL037 35267057 10.99 SGD
In stock
685.8 135   1PC 1 270XL037 35267093 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Nickel compressor belt
5
From Japan
On 2018-02-23 15:51:42
I did not have the same part number, but there was no problem with the installation
This review is about item#32768014.
Used for the motor of the feather filling machine
5
From Japan
On 2017-11-07 18:02:20
The belt of the feather filling machine suddenly broke, and I looked for parts on the site of Monotaro's site but it took time to confirm the corresponding size, but it was good that the item arrived and the time of interruption of work could be minimized as soon as possible. The replacement work was also easy.
This review is about item#32768111.
Day service center, bathroom entrance hanger door, due to timing belt breakage replaced
5
From Japan
On 2017-10-04 07:51:12
I asked the construction maker to order the parts, when it was requested, it was all assembled, so we were able to easily obtain the timing belts by searching the monotalou. The facility was very pleased. Thank you very much.
This review is about item#32768163.
Chinese lathe drive belt
3
From Japan
On 2017-07-29 18:57:28
I figured out this size from synchro pulley I think that it is probably okay because it is made by a maker. I have not installed it yet so I can not write in detail.
This review is about item#32768066.
For equipment replacement parts
3
From Japan
On 2017-07-20 17:05:36
There was no special thing and the work was completed. There seems to be no problem in durability.
This review is about item#32768145.
This driving of the table circle
5
From Japan
On 2016-12-06 00:39:17
I did not get it at a mass merchandise store so I was very much saved.
This review is about item#35267075.
For drive transmission
5
From Japan
On 2016-11-29 19:04:16
Since it is not used, durability is not yet evaluated, but it can be used without problems as a timing belt.
This review is about item#35267057.
Hand stitch sewing machine
5
From Japan
On 2016-06-22 16:49:02
I searched for a home center etc. but I was very much saved.
This review is about item#35267023.
Polishing of metal
4
From Japan
On 2016-04-27 20:49:04
There is no robustness than I expected. But, if it thinks that it corresponds to the price, it is like this.
This review is about item#32768075.
Belt disk sander repair
5
From Japan
On 2016-03-02 17:52:37
I got it at half price of genuine products price, I am satisfied enough because it is a consumable item.
This review is about item#32768075.

Related Products