Buy more than* S$200* and get FREE SHIPPING

Square basket mellow time

4.20 (5)
Material
PP (polypropylene)
...see all
Product Options
ADD TO CART
AS ONE Part Number Outer Dimensions (Width x Depth x Height)(mm) Size Color TRUSCO Part Number Specification Dimensions (Vetical x Horizontal x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Outer Dimensions (Width x Depth x Height)(mm) Size Color TRUSCO Part Number Specification Dimensions (Vetical x Horizontal x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7-5649-03 365x485x85 Large shallow LightGreen 319-6895 Shallow type, large - 1PC 1 K5412LG 32786126 26.74 SGD
Shipped after 2017-07-24
7-5649-01 225x300x55 Small shallow LightGreen - Shallow type, small - 1PC 1 K543LG 32786144 7.87 SGD
Shipped after 2017-07-24
7-5649-02 295x395x70 In shallow LightGreen 319-6917 Shallow type, middle size - 1PC 1 K542LG 32786135 15.11 SGD
Shipped after 2017-07-24
7-5650-01 230x300x105 Deep type, small Light green 319-6976 Deep type, small 230x300x105 1PC 1 K546LG 32786117 10.42 SGD
Shipped after 2017-07-24
7-5650-02 295x390x130 Deep type, medium Light green 320-0116 Deep type, medium - 1PC 1 K545LG 32786101 20.78 SGD
Shipped after 2017-07-24
7-5650-03 360x480x165 Deep type, large Light green 319-6941 Deep type, large - 1PC 1 K5442LG 32786092 36.27 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
We use products for removing dust by air blow.
5
From Japan
On 2017-03-16 15:16:45
We are extremely happy with durable, long lasting, and re-zonable in maker products. There are many kinds and it is very convenient.
This review is about item#32786117.
Drying and storage of chemical laboratory instruments, transportation over short distances
5
From Japan
On 2016-11-20 15:42:50
When I was a chemistry student, I saw Sekisui the most frequently in college laboratories and laboratories. Speaking of natural drying after washing of chemical laboratory instruments, to say about storage, first think about the color and shape of this product, I think that it is a classic item. There are 6 types of shallow depths, 3 types of large, medium and small, but we use shallow small, medium and deep large depending on the appliances to dry the appliances, and use deep small small for transporting. The storage is all sizes, suitably adapted to the height of the shelf.
Draining of the cafeteria
3
From Japan
On 2016-05-30 07:54:23
It is solid. Although it is used in disorderly, there is no problem.
This review is about item#32786092.
Dehydration of vegetables in the kitchen
5
From Japan
On 2014-12-17 22:27:04
Satisfied with strength and color. Although it is stacked and stored, it is possible to take it smoothly when taking out 1 coat (the second coat does not come in) Other manufacturers can not take out smoothly.
This review is about item#32786092.
Put the product
3
From Japan
On 2014-09-30 17:04:06
It is too long.
This review is about item#32786126.

Related Products