Buy more than* S$200* and get FREE SHIPPING

Pearl Mini Breaker, Branch Bottom Line

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Overcurrent Tripping Operation
Thermally activated electromagnetic
Rated Breaking Capacity (kA)
2.5
JIS Standard
JIS C 8211 Ann2
Dimensions D (mm)
53.5
Dimensions A (mm)
75.5
Frame
30AF
Number of Poles
2P
Weight (kg)
0.06
...see all>
Product Options
ADD TO CART
Number of Elements Reverse Connection Dimensions C (mm) Dimensions B (mm) Rated Current (A) Rated Operational Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Elements Reverse Connection Dimensions C (mm) Dimensions B (mm) Rated Current (A) Rated Operational Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2E Improper 38.0 16.0 30 AC100-100/200 1PC 1 B-2N-2 30A 32739497 -
Discontinued
[x]
2E Not possible 38 16 20 AC100-100/200 1PC 1 B-2N-2 20A 32739481 -
Discontinued
[x]
1E Not possible 38 16 20 AC100 1PC 1 B-1N-2 20A 39204907 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Expansion of circuit breaker.
5
From Japan
On 2016-06-20 17:48:59
Easy to install and convenient.
This review is about item#39204907.
Electrical construction
5
From Japan
On 2015-08-24 16:20:59
I was searching for the top row and the bottom row to expand with the distribution board of the type before Temper, but it was finally found by Monotarau. It is easy with one touch connection.
This review is about item#32739497.
Branch expansion
5
From Japan
On 2015-03-18 17:13:55
Although it was only one, it had to be added, but we had to purchase only one purchase at Monotaro and we were able to set it up on the next day on the same day
This review is about item#39204907.
Electrical construction
3
From Japan
On 2013-01-22 14:52:13
Although feeling of use is normal, it is saved because we have not put much in suppliers.
This review is about item#32739481.

Related Products