Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Scale (mL) Inner Caliber x body Outer Diameter x Height (Height with cap) Inner Caliber x Shell Diameter x Hight (mm) Type Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale (mL) Inner Caliber x body Outer Diameter x Height (Height with cap) Inner Caliber x Shell Diameter x Hight (mm) Type Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 31.8x98x192.5 31.8x98x192.5 Narrow mouth 1000 1Set(50PC) 1 01-200-04-01 32786266 189.99 SGD
Shipped after 2018-04-25
50 31.8x80x155 31.8x80x155 Narrow mouth 500 1Set(100PC) 1 01-200-03-01 32786241 269.99 SGD
Shipped after 2018-04-25
25 21.5x63x132 21.5x63x132 Narrow mouth 250 1Set(200PC) 1 01-200-02-01 32786223 299.99 SGD
Shipped after 2018-04-25
- 21.5x50x94 21.5x50x94 Narrow mouth 100 1Set(200PC) 1 01-200-01-01 32786205 189.99 SGD
Shipped after 2018-04-25
10 21.5 x 50 x 94 21.5 x 50 x 94 Narrow-mouthed 100 1PC 1 01-200-01-02 32786214 1.99 SGD
In stock
25 21.5x63x132 21.5x63x132 Narrow-mouthed 250 1PC 1 01-200-02-02 32786232 1.99 SGD
In stock
50 31.8x80x155 31.8x80x155 Narrow-mouthed 500 1PC 1 01-200-03-02 32786257 2.99 SGD
In stock
100 31.8x98x192.5 31.8x98x192.5 Narrow-mouthed 1000 1PC 1 01-200-04-02 32786275 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Ink subdivision
5
From Japan
On 2016-08-15 12:26:46
It is very easy to use. I am very satisfied.
This review is about item#32786205.
Storage of subdivided chemicals
5
From Japan
On 2014-04-08 21:41:46
The meaning of "JK" is unknown. Because it is thick and durable in resin, it is useful for storage of small classified chemicals. As a lazy worker, it also plays an active part as a shampoo and soap pouch when traveling. I am very happy with the price.
This review is about item#32786214.
Chemicals and detergent management
5
From Japan
On 2011-10-18 00:11:22
Because it is made of resin, the influence of chemicals does not come out is the deciding factor of purchase. This is convenient when opening and closing frequently because the mouth is thin. Because the price is very cheap, it can be used as a consumable as it is easy to use. For replenishing, large models are better suited.
This review is about item#32786214.

Related Products