Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Rigid Caster

4.32 (25)
Eccentricity E (mm)
-
Plate Thickness (mm)
1.5
Material (Wheel)
Rubber
Shape
Fixed wheel
...see all>
Product Options
ADD TO CART
Mounting Dimentsion X x Y(X1 x Y1)(mm) Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Attachment Height H (mm) Mounting Seat A x B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimentsion X x Y(X1 x Y1)(mm) Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Attachment Height H (mm) Mounting Seat A x B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35*26 5 40 20 17 50 46.5*36 1PC 1 - 32778505 1.99 SGD
In stock
43.5*23.5 6 50 30 22 65 58*40 1PC 1 - 32778514 -
Discontinued
[x]
55 x 41.5(51.5 x 38.5) 8.5 75 60 30 94 70 x 61 1PC 1 - 32778523 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 9
3 star 4
2 star 0
1 star 0
Review Rating: 4.32
25 Customer Reviews
The reviews are automatic translation.
Moving platform
3
From Japan
On 2018-04-23 15:34:43
A height of 1 mm differs with the intention of a set with a universal vehicle. I do not mind confirming whether I made a mistake in the set. As a thing, it is not possible and it is not suitable for price.
This review is about item#32778514.
For moving heavy objects
5
From Japan
On 2018-04-15 22:45:24
I received it two days after placing an order. There is no problem especially about the product.
This review is about item#32778505.
Foot part of oxygen oxygen set set
5
From Japan
On 2017-12-14 14:56:05
It is quite solid, cheap and very satisfied.
This review is about item#32778523.
Trolley for management machine
4
From Japan
On 2017-09-30 17:34:47
I attached a towing truck to the management machine. Purchased as a spare car. Because it runs on asphalt, wheels tend to wear. I hope there is a cushioning rubber wheel that is hard to wear.
This review is about item#32778523.
Trolley for management machine
3
From Japan
On 2017-08-14 11:29:20
Used to make dolly for management machine. Since it runs on asphalt, the wear of the tire is intense. You should use rubber with less wear. Nylon cars are hard, but vibration can not be used to a large extent.
This review is about item#32778523.
Production of transport vehicles for management machines
3
From Japan
On 2017-06-12 20:23:49
Because the wheels are rubber, I think wear on the wheels is intense to travel on the road (asphalt).
This review is about item#32778523.
For retrofitting to furniture
4
From Japan
On 2017-03-10 06:53:33
I bought only a fixed car by mistake though it was necessary in combination with a freight car. Because the price is cheap, it is just right to stock. It is saved if there is a triangular shaped mounting plate.
This review is about item#32778505.
Maintenance of dolly
5
From Japan
On 2016-10-20 02:48:42
Cheap, goods are no problem. Monotalau's wheels are a bargain.
This review is about item#32778514.
As a caster on the shelf
5
From Japan
On 2016-08-16 20:20:34
I am very satisfied with cost and function.
This review is about item#32778514.
To the dolly.
4
From Japan
On 2016-05-23 14:40:39
I will put two boxes of May armor helm (life size) and move.
This review is about item#32778505.

Related Products