Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Outer Dimensions/Width (mm) Capacity (L) Material (packing) Material (cover) Weight (g) Material (Body) Capacity (mL) Size TKG Part Number (2015) Color Outer Dimensions (Width x Depth x Height)(mm) Dimensions (Vetical x Horizontal x Height) (mm) Outside Dimension/Depth (mm) Outer Dimensions/Height (mm) Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions/Width (mm) Capacity (L) Material (packing) Material (cover) Weight (g) Material (Body) Capacity (mL) Size TKG Part Number (2015) Color Outer Dimensions (Width x Depth x Height)(mm) Dimensions (Vetical x Horizontal x Height) (mm) Outside Dimension/Depth (mm) Outer Dimensions/Height (mm) Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10 - - 700 - - - 5-0190-1301 - 225x311x245 - - - - 1pc 1 B-892 N 87042891 24.99 SGD
In stock
225 - - - 812 - 12500 - - - - - 311 305 - 1PC 1 B-893 N 87042907 33.99 SGD
In stock
222 6 Silicon rubber Polypropylene 582 Polypropylene 6000 S - Natural - - 316 142 222x316x142 1PC 1 B-895 N 87042873 20.99 SGD
In stock
219 4.3 Silicon rubber Polypropylene 530 Polypropylene 4300 SS - Natural - - 316 113 219x316x113 1PC 1 B-894 N 87042864 18.99 SGD
In stock
- 4.3 - - - - - - - - - - - - 219x316x113 1PC 1 B-894N 32786686 -
Discontinued
[x]
- 6 - - - - - - - - - 222x316x142 - - 222x316x142 1PC 1 B-895N 32786695 -
Discontinued
[x]
- 11 - - - - - - - - - 278x365x169 - - 278x365x169 1PC 1 B-897N 32786704 36.99 SGD
In stock
- 16 - - - - - - - - - 278x365x245 - - 278x365x245 1PC 1 B-899N 32786713 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
Experiment
3
From Japan
On 2018-04-27 10:22:27
I am using it for experiment sample insertion, but I'm happy if the price goes down further if possible
This review is about item#87042907.
Paddy-in rabbit
5
From Japan
On 2018-03-03 12:03:50
I use it to divide rabbit grass I bought in a large bag. Since it is locked tightly, it is safe even if it collapses by any chance. I think that it is exactly good feeling because it is not because we are seeking an enormous seal.
This review is about item#87042907.
Used for rice
5
From Japan
On 2017-11-28 23:58:55
I used a bigger Tapper, but I changed the amount easily, I am satisfied because the lid is solid and easy to open.
This review is about item#87042891.
Storage container
5
From Japan
On 2017-10-17 16:02:16
I will order again so that it is just right for what I was looking for.
This review is about item#87042907.
Decompression box for gas sampling
3
From Japan
On 2017-09-07 11:08:56
I modified it as a decompression box for gas sampling by attaching a bamboo shoot mouth to the top, but because the packing was solid, I endured using it sufficiently.
This review is about item#32786713.
Preservation of food
1
From Japan
On 2017-08-05 16:20:25
When two items were purchased and two arrived, both of them were broken Because it is a troublesome fee to return, I just threw it away
This review is about item#87042864.
For storing reagent bottles
3
From Japan
On 2017-03-16 15:18:06
It was inconvenient because it was larger than I thought it was purchased for preservation of reagent bottles. This is a problem
This review is about item#87042907.
Accommodate accessories for lenses
4
From Japan
On 2016-12-15 17:11:01
Moisture proof, with fungicide together with small lenses around the lens. It is convenient because the inside sees moderately. It may be easy to come off if you mistake the lock on the side again.
This review is about item#87042873.
Preservation of rice flour
4
From Japan
On 2015-10-17 14:30:37
The appearance and ease of use were as good as the image and it was good. However, because it was aimed at preserving rice flour and there was an indication "5 kg of rice will go in", we assumed that roughly the same amount of rice flour will be included, but it entered much less. I thought that it was kind not to mention not only rice, but also how much it would enter if it was powder, or a little more explanation.
This review is about item#87042873.
Used for storage of kelp
5
From Japan
On 2015-07-28 15:02:35
I bought it to keep kelp. The size of the container is satisfactory as well as handling well with the length of the kelp whose inner dimension is cut. ,
This review is about item#32786713.

Related Products