Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Swivel Caster With Stopper

4.11 (47)
Caution
Stopper is locked when [ON] is stepped on, and released when [OFF] is stepped on., Stopper is locked when [ON] is stepped on, and released when [OFF] is stepped on.
Plate Thickness (mm)
1.5
Material (Wheel)
Rubber
...see all>
Product Options
ADD TO CART
Eccentricity E (mm) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Shape Mounting Dimentsion X x Y(X1 x Y1)(mm) Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity E (mm) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Shape Mounting Dimentsion X x Y(X1 x Y1)(mm) Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 65 58 x 48 46 x 35 Universal car S 46 x 35 6.3 50 30 22 1PC 1 - 32778532 -
Discontinued
[x]
25 94 70*59 53*40 Universal wheel S 53*40 8.5 75 60 30 1PC 1 - 32778541 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 28
4 star 5
3 star 8
2 star 3
1 star 3
Review Rating: 4.11
47 Customer Reviews
The reviews are automatic translation.
Delivery wooden box
5
From Japan
On 2018-05-17 14:45:01
We deliver large deliverables in wooden boxes and deliver them. Easy to move and easy to move later.
This review is about item#32778541.
Ideal for making dolly
5
From Japan
On 2018-01-10 08:43:45
At first I thought about purchasing a dolly, but as a result of examining what to do because the size is slightly insufficient due to the size feeling, I should purchase a free car purchased here by trying it out I tried to. The finish is good. I was able to purchase very good products reasonably.
This review is about item#32778541.
Creating dolly
5
From Japan
On 2017-12-14 16:21:11
I bought it for the first time with a stopper. It is convenient to have a stopper when placing things from the side.
This review is about item#32778541.
Wheel for frame
5
From Japan
On 2017-10-29 20:51:45
I used it on a table that is not frequently moved. Because it is cheap, it is saved for many purchases.
This review is about item#32778532.
Build a dolly
5
From Japan
On 2017-10-02 16:20:35
I made this a mounting dolly on the board. I could make a dolly which is not ready-made.
This review is about item#32778532.
Used as a fan heater base
3
From Japan
On 2017-07-26 13:29:04
I used it to make a fan heater base, it was just right size.
This review is about item#32778532.
For dolly
5
From Japan
On 2017-05-18 15:43:06
Even compared with other companies' products, it is not inferior in quality, it is a cheap feeling feeling.
This review is about item#32778532.
Move
5
From Japan
On 2017-05-09 20:11:54
I can not buy it recently. Please make it available for purchase again.
This review is about item#32778532.
Used as casters of chassis
4
From Japan
On 2017-03-01 14:33:09
Easy to install and easy to lock. However, since the installation screws are not included, it is necessary to purchase separately.
This review is about item#32778532.
Movement of furniture etc
5
From Japan
On 2017-01-12 17:19:44
It is inexpensive, durable and satisfied to the fullest and we will definitely purchase !!
This review is about item#32778532.

Related Products