Buy more than* S$200* and get FREE SHIPPING

Nylon Rigid Caster

4.00 (8)
Mounting Dimentsion X x Y(X1 x Y1)(mm)
55 x 41.5(51.5 x 38.5)
Mounting Hole Diameter P(mm)
8.5
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
100
Wheel Width W(mm)
30
Attachment Height H (mm)
94
Mounting Seat A x B (mm)
70 x 61
Mounting Dimensions XxY (mm)
55 x 41.5(51.5 x 38.5)
Wheel Width (mm)
30
Material (Wheel)
Nylon
Shape
Fixed wheel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32778557 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
On the wheel of the heavy load moving truck
5
From Japan
On 2016-05-04 21:10:18
The price is cheap but work is good enough so it's useful
This review is about item#32778557.
I use it by moving heavy objects
5
From Japan
On 2015-06-19 04:17:33
I also thought that it was cheap, but although certainly cheap places were seen, I think that it is ok for the time being because I think that there is not so much specification frequency. Thank you very much.
This review is about item#32778557.
Used for own bogie
5
From Japan
On 2014-12-26 14:03:28
The same pitch is good for both free and fixed. Of course the price is Monotaro. I am grateful.
This review is about item#32778557.
To transport products with weight 50 kg
2
From Japan
On 2014-09-16 09:54:32
Fortunately, I bought a truck of 150 kg for truck damage to a transportation truck with weight 50 kg and bought it for replacement of the wheel, but I am not sure if it is incompatible with painted concrete or not (the rotation of the tire ) Was bad, I thought that I bought it and failed.
This review is about item#32778557.
Machine moving platform, chair moving platform, others
5
From Japan
On 2013-06-02 18:32:53
I am very firm and have a sense of trust.
This review is about item#32778557.
Attach the caster to the bottom of the board and use it when placing parts of the machine and moving it, or when moving a sepo or stove on it and bringing it to the corner.
4
From Japan
On 2012-08-15 18:25:06
It is convenient to move inside the workplace by placing various parts of objects and equipment. or. When you move a little while putting things, such as when you can move without holding heavy things, it is useful without burdening the waist.
This review is about item#32778557.
Trolley's feet
1
From Japan
On 2012-04-25 08:59:34
There were burrs in the bolt holes and there was a product with very bad wheel rotation. I removed the bolt and used a burr and used it. I am thankful for the low price, but the quality was too bad.
This review is about item#32778557.
As the foot of the working bedboard
5
From Japan
On 2011-11-02 09:07:14
It seems good as a substitute for parts.
This review is about item#32778557.

Related Products