Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nylon Swivel Caster With Stopper

3.83 (6)
Caution
Stopper is locked when [ON] is stepped on, and released when [OFF] is stepped on.
Mounting Hole Diameter P(mm)
8.5
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
100
Wheel Width W(mm)
30
Eccentricity E (mm)
25.0
Attachment Height H (mm)
94
Mounting Seat A x B (mm)
70*59
Mounting Dimensions XxY (mm)
53*40
Wheel Width (mm)
30
Material (Wheel)
Nylon
Shape
Universal wheel S
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32778566 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
For carrying goods
2
From Japan
On 2014-09-16 09:56:34
Fortunately, I bought a truck of 150 kg for truck damage to a transportation truck with weight 50 kg and bought it for replacement of the wheel, but I am not sure if it is incompatible with painted concrete or not (the rotation of the tire ) Was bad, I thought that I bought it and failed.
This review is about item#32778566.
Castors for moving equipment
5
From Japan
On 2014-03-06 16:17:26
Although a little fitting metal is thin, if it is attached to a solid foundation, it obtains the strength as it is and the feeling of use is as good as it is.
This review is about item#32778566.
For table movement
5
From Japan
On 2013-09-16 13:57:06
Very texture well satisfied
This review is about item#32778566.
Prototype evaluation For moving the product body
5
From Japan
On 2012-09-25 13:24:10
I just started using it, but I can use it without problems. Hammer casters and others, it was good that the mounting pitch of other companies' same type products matched, but I bought it because it can be ignored in this application.
This review is about item#32778566.
As a caster for work bedding board
5
From Japan
On 2011-11-02 09:08:43
I seem to be OK for now. I want you to last long.
This review is about item#32778566.
Jig (lightweight) base base
1
From Japan
On 2011-04-07 12:25:22
I purchased 20 or more with lock, but its lock (stopper) function is hard, but it is normal. The majority are pretty hard and inconvenient.
This review is about item#32778566.

Related Products