Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pump Tubing

4.77 (13)
Hardness (Durometer A)
71
Tensile Strength (MPa)
12.1
Elongation (%)
490
Operating Temperature Range (deg C)
-10 to 200
Color
Black
...see all>
Product Options
ADD TO CART
Length (m) Material AS ONE Part Number Outer Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Material AS ONE Part Number Outer Diameter (phi mm) Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Fluorine-containing rubber - 3 1 1Roll 1 FR27 32789294 7.99 SGD
In stock
30 Fluorine-containing rubber - 13 9 1Roll 1 FR27 32789224 1,699.99 SGD
Shipped after 2018-06-28
100 Fluorine-containing rubber 6-593-05 7 5 1Roll 1 FR27 32789154 1,569.99 SGD
Shipped after 2018-06-28
1 Fluorine-containing rubber - 7 5 1Roll 1 FR27 32789337 19.99 SGD
In stock
50 Fluorine-containing rubber 6-593-08 11 8 1Roll 1 FR27 32789206 1,829.99 SGD
Shipped after 2018-06-28
30 Fluorine-containing rubber 6-593-09 12 9 1Roll 1 FR27 32789215 1,029.99 SGD
Shipped after 2018-06-28
30 Fluorine-containing rubber - 14 10 1Roll 1 FR27 32789242 1,569.99 SGD
Shipped after 2018-06-28
30 Fluorine-containing rubber 6-593-12 20 16 1Roll 1 FR27 32789276 2,579.99 SGD
Shipped after 2018-06-28
20 Fluorine-containing rubber - 23 19 1Roll 1 FR27 32789285 2,059.99 SGD
Shipped after 2018-06-28
100 Fluorine-containing rubber - 8 5 1Roll 1 FR27 32789163 2,579.99 SGD
Shipped after 2018-06-28
30 Fluorine-containing rubber 6-593-10 13 10 1Roll 1 FR27 32789233 1,109.99 SGD
Shipped after 2018-06-28
1 Fluorine-containing rubber - 16 12 1Roll 1 FR27 32789434 80.99 SGD
In stock
100 Fluorine-containing rubber - 8.5 6 1Roll 1 FR27 32789181 2,319.99 SGD
Shipped after 2018-06-28
1 Fluorine-containing rubber - 10 7 1Roll 1 FR27 32789373 36.99 SGD
In stock
50 Fluorine-containing rubber 6-593-07 10 7 1Roll 1 FR27 32789197 1,709.99 SGD
In stock
1 Fluorine-containing rubber - 13 9 1Roll 1 FR27 32789407 88.99 SGD
Shipped after 2018-06-28
1 Fluorine-containing rubber - 13 10 1Roll 1 FR27 32789416 50.99 SGD
Shipped after 2018-06-29
1 Fluorine-containing rubber - 14 10 1Roll 1 FR27 32789425 68.99 SGD
Shipped after 2018-06-28
100 Fluorine-containing rubber 6-593-02 4 2 1Roll 1 FR27 32789127 729.99 SGD
Shipped after 2018-06-28
1 Fluorine-containing rubber - 17 13 1Roll 1 FR27 32789443 94.99 SGD
In stock
1 Fluorine-containing rubber - 23 19 1Roll 1 FR27 32789461 139.99 SGD
In stock
100 Fluorine-containing rubber 6-593-01 3 1 1Roll 1 FR27 32789111 629.99 SGD
Shipped after 2018-06-28
100 Fluorine-containing rubber 6-593-03 5 3 1Roll 1 FR27 32789136 989.99 SGD
Shipped after 2018-06-28
100 Fluorine-containing rubber 6-593-04 6 4 1Roll 1 FR27 32789145 1,259.99 SGD
Shipped after 2018-06-28
30 Fluorine-containing rubber 6-593-11 16 12 1Roll 1 FR27 32789251 2,059.99 SGD
Shipped after 2018-06-28
30 Fluorine-containing rubber - 17 13 1Roll 1 FR27 32789267 2,189.99 SGD
Shipped after 2018-06-28
1 Fluorine-containing rubber - 20 16 1Roll 1 FR27 32789452 97.99 SGD
In stock
100 Fluorine-containing rubber 6-593-06 8 6 1Roll 1 FR27 32789172 1,699.99 SGD
Shipped after 2018-06-28
1 Fluorine-containing rubber - 11 8 1Roll 1 FR27 32789382 39.99 SGD
In stock
1 Fluorine-containing rubber - 12 9 1Roll 1 FR27 32789391 43.99 SGD
In stock
1 Fluorine-containing rubber - 8.5 6 1Roll 1 FR27 32789364 31.99 SGD
In stock
1 Fluorine rubber - 4 2 1Roll 1 FR27 32789303 9.99 SGD
In stock
1 Fluoro rubber - 5 3 1Roll 1 FR27 32789312 11.99 SGD
In stock
1 Fluoro rubber - 6 4 1Roll 1 FR27 32789321 15.99 SGD
In stock
1 Fluoro rubber - 8 5 1Roll 1 FR27 32789346 33.99 SGD
In stock
1 Fluoro rubber - 8 6 1Roll 1 FR27 32789355 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Glasses' slip prevention
5
From Japan
On 2018-04-23 14:48:21
I attached it to a crane to stop the glasses' slip. It is also strong against sebum, so cushioning is also good so it is going to be fitted to other glasses.
This review is about item#32789321.
Motorcycle repair
5
From Japan
On 2018-03-01 20:30:26
I used it for carburetor overflow hose. It is over quality with fluorine, but I used it because it was a meter sale.
This review is about item#32789303.
For bike replacement
5
From Japan
On 2018-01-25 18:23:06
It is saved that the size is not used so much in the lineup. Impression you used was able to be exchanged normally. The rest is durability.
This review is about item#32789303.
Vacuum hose
5
From Japan
On 2017-12-20 20:38:29
It was a solid foundation than I was doing, it is reasonable.
This review is about item#32789303.
On multiple fuel lines
5
From Japan
On 2017-12-05 14:46:35
Purchased to correspond not only to gasoline but also to alcohol mixture etc. I was saved by purchasing fluoro rubber tube cheaply.
This review is about item#32789321.
Buffer packing
5
From Japan
On 2017-11-03 08:10:09
There is a product of the desired dimension, it was saved. Although oil resistance and heat resistance are not required this time, since there is anxiety about the material, please attach a mill sheet if possible.
This review is about item#32789346.
Motorcycle repair
4
From Japan
On 2017-05-31 17:38:43
3 mm hose for gasoline was not found and purchased without it. It is very expensive, is it okay just to have it stocked?
This review is about item#32789312.
For cooker handle insulation
5
From Japan
On 2017-05-15 16:32:21
Purchase for cooker handle section insulation cover and mountain coffee simple spout. Because it is milky white with silicone tube, it made it into fluorine tube and because heat resistant temperature was higher than silicon due to use for cooker! I am satisfied as a conclusion (^ ^)
This review is about item#32789312.
Maintenance of farm equipment
5
From Japan
On 2016-11-19 11:34:44
Even usability is very good as it also has heat resistance and is strong against gasoline.
Motorcycle repair
5
From Japan
On 2016-06-24 18:22:35
It is used to repair the motorcycle carburetor. It is easy to use without being fucked even by gasoline in a size which is not readily distributed.
This review is about item#32789312.

Related Products