Buy more than* S$200* and get FREE SHIPPING

Sabersaw Blade

Purpose
Iron pipe, steel pipe, PVC pipe, angle, ALC, etc.
Blade Thickness (mm)
0.9
...see all>
Product Options
ADD TO CART
Number of Threads 2014 TRUSCO Published Page Cutting Capability (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads 2014 TRUSCO Published Page Cutting Capability (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Iron pipe inner diameter 150 250 - 1Box(10PC) 1 L-1514 32794307 83.99 SGD
Shipped after 2018-01-26
- 2-1708 Iron pipe inner diameter 100 200 342-1775 1Box(10PC) 1 L-1414 32794282 67.99 SGD
Shipped after 2018-01-25
- 2-1708 Iron pipe inner diameter 50 150 342-1759 1Box(10PC) 1 L-1214 32794264 56.99 SGD
Shipped after 2018-01-25
- 2-1708 Iron pipe inner diameter 50 150 342-1767 1Box(10PC) 1 L-1218 32794255 56.99 SGD
Shipped after 2018-01-25
18 - Steel pipe inner diameter 100 200 342-1783 1Box(10PC) 1 L-1418 32794273 67.99 SGD
In stock
18 - Steel pipe inner diameter 150 250 342-1791 1Box(10PC) 1 L-1518 32794291 83.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products