Buy more than* S$200* and get FREE SHIPPING

Air Saw Blade

4.00 (1)
Overall Length (mm)
85
Thickness (mm)
0.6
Material
Bi-metal material
...see all>
Product Options
ADD TO CART
Application Cutting Capability (mm) Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Cutting Capability (mm) Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For ironworkers Griddles 0.3-3 32 1Box(5PC) 1 AB-8532 32794517 13.99 SGD
In stock
For aluminum and resin Up to 0.5-5 aluminum, resin 50 14 1Box(5PC) 1 AB-8514 32794526 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Dismantling of waste items
4
From Japan
On 2017-04-10 09:07:19
I chose it because it is price, quantity, domestic product. The goods that arrived looks good as well. I have not used it yet, but it will not be a problem. I believe in domestic production.
This review is about item#32794517.

Related Products