Buy more than* S$200* and get FREE SHIPPING

Water pump pliers

4.33 (3)
2014 TRUSCO Published Page
2-1043
...see all>
Product Options
ADD TO CART
Mouth Width Adjustment Maximum Opening (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mouth Width Adjustment Maximum Opening (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of steps / 13 52 340 225 276-3273 1PC 1 8231 32907847 63.99 SGD
In stock
Number of steps / 9 37 270 210 222-2221 1PC 1 8223 32907813 60.99 SGD
In stock
Number of steps / 12 45 350 250 128-5823 1PC 1 8224 32907822 88.99 SGD
In stock
Number of steps / 13 55 550 315 128-5831 1PC 1 8225 32907831 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Various tightening operations
4
From Japan
On 2017-02-08 18:32:12
As you can see there are plenty of places to say Baco. However, slight misalignment of the left and right levers is a little worrisome.
This review is about item#32907813.
Machine repair / maintenance
4
From Japan
On 2012-10-10 13:17:47
There is little waste in the sliding direction, and the button feels good because the buttons are catching up. The teeth of the grasping part are sharp, and if it is a little thing together with ease of grasping it feels like it is hard to slip and firmly grasp. However, if you twist the levers from side to side in different directions, you think that the sliding mechanism is disaster or big. I do not think that there is no problem because it is not a direction where it usually takes force. I think that the price is a little expensive rather than France made.
This review is about item#32907822.
Working in nuts
5
From Japan
On 2012-07-06 17:11:42
Compact so easy to use without troubling storage location. Since it does not get in the way even if put in the waist bag GOOD Mizo is carved finely, so nut is hard to lick and easy to use. It is fun to use colors well and cool.
This review is about item#32907813.

Related Products