Buy more than* S$200* and get FREE SHIPPING

Pipe Wrench And Monkey Wrench Combination

4.56 (9)
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Maximum Opening (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Maximum Opening (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
272 208 - 28 1PC 1 9071P 32908093 54.99 SGD
In stock
139 158 128-5769 21 1PC 1 9070P 32908084 48.99 SGD
In stock
430 257 128-5785 33 1PC 1 9072P 32908102 66.99 SGD
In stock
690 308 128-5793 34 1PC 1 9073P 32908111 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Outdoor light work
1
From Japan
On 2017-04-09 21:46:39
Since it is slightly different in size at the base and tip of the opening, it can not be pulled out of the nut. I bought it by feeling stressed with the cheapness of the home center. No wonder Baco. It is a pity that the bako bought Baeko 300 m / m monkey was highly accurate and trusted. It is not good unless you check the actual thing again. Because the width of the pyrene is narrow and the tooth is fine, if it slides it becomes a deep scratch. Preliminary spare to the last.
This review is about item#32908102.
Vehicle maintenance
5
From Japan
On 2015-08-17 15:55:39
It is better not to expect too much as a pipe wrench. It is easy to use as a monkey. Although the paper for exhibition is stopped with the orange resin of the grip part, since I can not remove this resin, I use it with paper attached. Because it seems to have durability, it is cheap if you consider life as a lifetime.
This review is about item#32908102.
Installation and repair of machines
5
From Japan
On 2015-07-13 00:07:40
In other monkey wrench, tightening and loosening of bolt and nut are not made with anxiety, but this manufacturer is different. You can put your strength in peace. I like it very much. The Piren function is for emergency purposes only, but it is more useful than ordinary pipe wrench because it is thinner.
This review is about item#32908111.
Bolt tightening
5
From Japan
On 2015-01-07 10:58:28
As a monkey, we purchased it because it has good accuracy and added value. Although it can be used as an auxiliary tool, it is useless to use it seriously as a pyrene. Because the depth of the top and bottom jaws is shallow, you can not grab the thick cinnamono. Personally I did not need it like grip rubber. The way to rotate the worm was opposite to shrimp.
This review is about item#32908102.
Do-it-yourself
5
From Japan
On 2014-07-14 10:47:06
It is easy to use because the tool precision is high.
This review is about item#32908102.
As a monkey, emergency pipe wrench
5
From Japan
On 2013-09-20 20:48:59
I was surprised to grasp it, and what a sense of this. The grip is very good, but it seems to be made for right handed. Needless to say that it is a sense of catchy as a monkey wrench, it is impressive that you can catch it without stress as a pipe wrench. It is much better than pipe buying wrench. After all I think whether the tool is a reliable manufacturer and price.
This review is about item#32908102.
Various machine maintenance
5
From Japan
On 2012-06-06 13:57:45
Although I used to love old type which is not elastomer grip for about 10 years, I lost it and purchased this one this time. It is not advisable to use it regularly as a substitute for pyrene, but it works well for emergency use. I have been helped many times by extracting stud bolts and so on. Because there is no stopper in the jaw, it is actually possible to open it to the dimension which it can not be used originally. Of course it should not be done, but this "function" has been helped many times. When you do not want to take out a large amount of tool to bring out, it must be taken out. The range of use is also 250 mm in size, exactly all-purpose. It goes without saying that priority is given to the use of each special tool, but someday it will be useful someday.
This review is about item#32908102.
Temporary tightening of piping at the site Loosen the nut of the saddle etc.
5
From Japan
On 2011-12-16 19:54:47
There is little need for adjustment because there is little play such as loosening and tightening of the nut. Ideally speaking, the handle of the grip hand is shorter with respect to the opening of the opening, and there is a feeling of weight. Although I can raise the price a little, I would like to get light weight.
This review is about item#32908102.
Car maintenance
5
From Japan
On 2010-11-10 19:01:33
It can be used when ordinary pyrene can not be used. There is less chance that the sticker slips more often than it looks.
This review is about item#32908102.

Related Products