Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Universal Knife

4.50 (4)
2015 Trusco Published Pages
2 0701
2014 TRUSCO Published Page
2-0674
Compatible Replacement Blade
SQZ150003-SBL, SQZ150003-SBL
Weight (g)
312, 312
Overall Length (mm)
210, 210
TRUSCO Part Number
367-9390, 367-9390
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SQZ150003 32908294 36.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
When unpacking
4
From Japan
On 2016-12-21 15:55:19
Is not it a little lighter? Sharpness is outstanding
This review is about item#32908294.
String cutting of bundled newspaper magazines etc.
4
From Japan
On 2015-04-28 16:40:36
Easy to use but slightly heavy.
This review is about item#32908294.
Unpacking of packing etc.
5
From Japan
On 2012-07-05 20:57:15
Compared to domestic products, the length of the blade is not adjustable, heavy, thick, there are things such as replacement blades that are difficult to obtain at convenience stores or stationery stores, but a lot of the body is easy to put in force It is made of metal and has high durability. Several replacement blades are included from the beginning, but as with domestic products, it is not the type of folding and next new cutting surface, so if the frequency of use is high, we recommend simultaneous ordering of replacement blades when purchasing the main unit .
This review is about item#32908294.
Unpacking and packing of rubber, leather etc.
5
From Japan
On 2011-11-19 14:52:57
It is easy to incorporate power, and it is very convenient because it is easy to change the blade. Speaking, if size and weight are a bit smaller then it is easy to use.
This review is about item#32908294.

Related Products