Buy more than* S$200* and get FREE SHIPPING

Fabric Adhesive Tape For Packaging Color No.384

4.90 (10)
Elongation Rate (%)
11
Adhesive Force (N/25mm)
19
Tensile Strength (N/25mm)
127
Rewind Strength (N/10mm)
0.75
Tuck (ball No.)
32
Tape Thickness (mm)
0.2
Extensibility (%)
11
Tape Length (m)
25
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Holding Power (mm) Adhesive Base Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Holding Power (mm) Adhesive Base Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 or less Synthetic rubber Special fiber Green 1Roll 1 No.384 50320645 5.99 SGD
Shipped after 2018-04-23
0.5 or less Synthetic rubber Special fiber Pink 1Roll 1 No.384 50320663 5.99 SGD
Shipped after 2018-04-23
- - - - 1box(30roll) 1 No.384 54977256 159.99 SGD
Shipped after 2018-04-27
- - - - 1box(30roll) 1 No.384 54977362 159.99 SGD
Shipped after 2018-04-27
- - - - 1box(30roll) 1 No.384 54977353 159.99 SGD
Shipped after 2018-04-27
- - - - 1box(30roll) 1 No.384 54977308 159.99 SGD
Shipped after 2018-04-27
- - - - 1box(30roll) 1 No.384 54977378 159.99 SGD
Shipped after 2018-04-27
- - - - 1box(30roll) 1 No.384 54977292 159.99 SGD
Shipped after 2018-04-27
- - - - 1box(30roll) 1 No.384 54977387 159.99 SGD
Shipped after 2018-04-27
- - - - 1box(30roll) 1 No.384 54977344 159.99 SGD
Shipped after 2018-04-27
0.5 or less Synthetic rubber Special fiber Silver 1Roll 1 No.384 50320654 5.99 SGD
Shipped after 2018-04-23
0.5 or less Synthetic rubber Special fiber Blue 1Roll 1 No.384 50320636 5.99 SGD
Shipped after 2018-04-23
Less than 0.5 Synthetic rubber Special fiber White 1Roll 1 No.384 32790256 5.99 SGD
Shipped after 2018-04-23
Less than 0.5 Synthetic rubber Special fiber Black 1Roll 1 No.384 32790265 5.99 SGD
Shipped after 2018-04-23
Less than 0.5 Synthetic rubber Special fiber Red 1Roll 1 No.384 32790274 5.99 SGD
Shipped after 2018-04-23
0.5 or less Synthetic rubber Special fibers Yellow 1Roll 1 No.384 32790283 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Packing of polystyrene foam box
5
From Japan
On 2017-02-13 10:41:34
Good because the Styrofoam box is white. Ease of peeling is also good.
This review is about item#32790256.
Small packing etc.
5
From Japan
On 2017-01-14 08:53:07
I think that it may be firm though it is thin. However, I wish the price would be cheaper a little more ...
This review is about item#50320663.
Binding of fireproof sheet of temporary partition for remodeling tenants in shopping mall
5
From Japan
On 2016-05-23 18:43:00
It was cheap and saved. The thinness was also good.
This review is about item#32790256.
I am looking for a cheap and difficult to deteriorate cloth tape
4
From Japan
On 2016-01-27 11:22:50
I am looking for a cheap and difficult to deteriorate cloth tape. It was not good for monotaur. It is good here, but adhesive strength is not good.
This review is about item#32790274.
Packing work
5
From Japan
On 2015-09-04 14:47:34
It is used only for packing work, so it can be used without problems.
This review is about item#50320654.
Retrofitting of wall board inspection opening
5
From Japan
On 2015-06-02 15:33:30
It was good that the color matched PB.
This review is about item#32790256.
Binding
5
From Japan
On 2014-07-04 15:38:11
It's fairly cheap compared to bookbinding tapes, so it's good to be able to use quality without problems.
This review is about item#32790274.
120 size electronic equipment, parts cardboard packing shipping
5
From Japan
On 2013-12-06 02:32:02
I had packed it with a heavy cloth gum until now, but it got used to patronizing it because it is light, thin and soft. The color is also well satisfied comprehensively. It is pleased because it is easy to open even at the destination and the corrugated cardboard has good regeneration. (The price is after ... ...)
This review is about item#32790283.
Packing, labeling, on-site, stage, at home
5
From Japan
On 2013-12-05 01:40:10
It is thin and supple, color is good and adhesion is not bad. The hand-cut is also good. Even in heavy packaging I was made aware that thick cloth gum tape is not almighty. The rest is the price. .
This review is about item#32790283.
Temporary repair of cowl of mini bike racer etc
5
From Japan
On 2011-09-16 18:53:38
I think that the thickness of the tape is thin Those who feel thin is easier to use because it is usable
This review is about item#32790265.

Related Products