Buy more than* S$200* and get FREE SHIPPING

Core Code Valve

Material (bonnet)
CAC911
Material (body)
CAC911
Material (handle)
ZDC(15A-20A) ADC12(25A-50A)
Material (stem)
KSB-3
Material (disk)
CAC911
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Connection Shape Material (packing) Class Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Connection Shape Material (packing) Class Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 3/4 153 65 Screwing / JIS B0203 Non-asbestos - 20 1PC 1 LNW 32790703 61.99 SGD
In stock
60 1/2 126 55 - - 10K 15 1pc 1 LNW 32790694 42.99 SGD
Shipped after 2018-01-30
80 1 176 70 - - 10K 25 1pc 1 LNW 32790712 83.99 SGD
Shipped after 2018-01-30
90 1 1/4 219 80 - - 10K 32 1pc 1 LNW 32790721 129.99 SGD
Shipped after 2018-01-30
100 1 1/2 250 90 - - 10K 40 1pc 1 LNW 32790737 169.99 SGD
Shipped after 2018-01-30
115 2 292 100 - - 10K 50 1pc 1 LNW 32790746 259.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products