Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

KEEPEROY made 125 type glove valve

Nominal Diameter (A)
15
Dimensions D (mm)
60
Nominal Diameter (B)
1/2
Dimension H (mm)
100
Dimensions L (mm)
57
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 GN 32791114 41.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products