Buy more than* S$200* and get FREE SHIPPING

Insulation Resistance Meter

Caution
Damage by falling impact and high temperature is not covered by warranty, Damage by falling impact and high temperature is not covered by warranty
Effective Maximum Display Value
200.0/2000Mohm
Short Circuit Current (mA)
[Insulation-resistance tester] 1.5 or less DC [low resistance meter] DC220+/-20
Fuse
[Low resistance meter] Judged-immediately type ceramic fuses 0.5A/600V (phi6.35x32mm)
Accuracy
[Insulation-resistance tester] +/-2%rdg+/-6dgt [Low resistance meter] +/-2%rdg+/-8dgt [Voltmeter] +/-3%rdg+/-6dgt
External Form Dimensions (Length x Width x Depth)(mm)
105 x 158 x 70
Measurement Current
[Insulation-resistance tester] When test resistance of a rated measurement voltage x1000ohm value is connected, they are 1.0-1.2 mA of DC(s).
Batteries
AA -- type manganese dry cell (R6P) x6 or AA -- type alkaline dry cell (LR6) x6
Compatible Standard
IEC 61010-1 CAT.III 600V
Weight (g)
About 600
Accessories
7150 (measurement probe set with a remote switch), 9121 (shoulder belt), and AA type manganese cell battery R6Px6 and an operation manual
...see all
Product Options
ADD TO CART
Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125/250/500/1000 1PC 1 3021 32792024 399.90 SGD
In stock
50/100/250/500 1PC 1 3022 32792033 399.90 SGD
Shipped after 2017-03-30
100/250/500/1000 1PC 1 3023 32792042 399.90 SGD
In stock
ADD TO CART

Related Products