Buy more than* S$200* and get FREE SHIPPING

Insulation Resistance Meter

Caution
Damage by falling impact and high temperature is not covered by warranty
Short Circuit Current (mA)
DC1.5 or less
Accuracy
[Insulation-resistance tester] (accuracy of 0 and infinity scale) +/-5% of 0.7%[ of scale length ] or less [voltmeter] maximum scale values
External Form Dimensions (Length x Width x Depth)(mm)
105 x 158 x 70
Measurement Current
[Insulation-resistance tester] When test resistance of a rated measurement voltage x1000ohm value is connected, it is less than 0 to +20% 1 mA.
Batteries
Size AA battery R6Px6 (1.5V)
Withstand Voltage
AC5550V per 1 minute
Compatible Standard
IEC 61010-1 CAT.III 600V
Weight (g)
About 520 (battery included)
...see all
Product Options
ADD TO CART
TRUSCO Part Number Effective Maximum Display Value Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Effective Maximum Display Value Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
337-5757 20/50/100/2000Mohm 125/250/500/1000 1PC 1 3315 32792051 -
Discontinued
[x]
- 10/20/50/100Mohm 50/125/250/500 1PC 1 3316 32792067 -
Discontinued
[x]
ADD TO CART

Related Products