Buy more than* S$200* and get FREE SHIPPING

Insulation Resistance Meter

5.00 (3)
Caution
Damage by falling impact and high temperature is not covered by warranty
...see all
Product Options
ADD TO CART
Batteries Withstand Voltage Rated Voltage (V) Compatible Standard Weight (g) Effective Maximum Display Value TRUSCO Part Number Short Circuit Current (mA) External Form Dimensions (Length x Width x Depth)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Batteries Withstand Voltage Rated Voltage (V) Compatible Standard Weight (g) Effective Maximum Display Value TRUSCO Part Number Short Circuit Current (mA) External Form Dimensions (Length x Width x Depth)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AA batteries (R6P) x6 (1.5V) AC5550V / 1 minute 25/50/100 IEC 61010-1 CAT.III 600V About 340 (including batteries) 10/10/20Mohm - DC1.5 following 105x158x70 1PC 1 3323A 32792094 -
Discontinued
[x]
AA dry cell (R6P) x 4 (1.5V) AC3700V per 1 minute 250/500/1000 IEC 61010-1 CAT.III 600V About 340 (battery included) 50/100/2000Mohm 337-5765 DC1.5 or less 90 x 137 x 40 1PC 1 3321A 32792076 -
Discontinued
[x]
AA dry cell (R6P) x 4 (1.5V) AC3700V/1 miunte 125/250/500 IEC 61010-1 CAT.[III] 600V About 340 (battery included) 20 / 50 / 100 M ohm - 1.5 or less DC 105x158x70 1PC 1 3322A 32792085 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Insulation resistance management of low pressure demand equipment
5
From Japan
On 2013-08-30 09:08:57
For digital insulation resistance tester that has been used has failed, purchased as an alternative product. Insulation resistance value Come to think of it is, because it is the right and left to the environment such as temperature and humidity, it is important management of the time course there is no need to be a problem until the low numbers in the digital. In that sense, we have emphasized the low level of failure probability with a simple analog of a more structured. There is no sense of incongruity at all because I was using the old days the same thing. Probe and cords of accessories, is the ease of use, etc. all passing mark. (I think people are, respectively, but) only one of the complaints point in the figure of the manual, there are differences between the product and the figure in the "method of attaching the shoulder belt and the code case". The figure appears to remain in the old days but was perhaps improve the product. Also it does not have a diagram of the state fitted with a code case. (Although we set-up the mounting method of the work code case to devise, I want to know also the method recommended by the manufacturer!)
This review is about item#32792085.
Electrical construction
5
From Japan
On 2012-12-24 14:17:36
I bought this model again so easy to use you're using from the front
This review is about item#32792085.
Measurement of on-site
5
From Japan
On 2012-12-08 11:30:43
After all to easy to see also easy to value that use this product is the best, it is convenient to carry
This review is about item#32792085.

Related Products