Buy more than* S$200* and get FREE SHIPPING

Insulation Resistance Tester

5.00 (1)
External Form Dimensions (Length x Width x Depth)(mm)
105x158x70
...see all
Product Options
ADD TO CART
Effective Maximum Display Value Rated Voltage (V) TRUSCO Part Number Batteries Withstand Voltage Compatible Standard Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Maximum Display Value Rated Voltage (V) TRUSCO Part Number Batteries Withstand Voltage Compatible Standard Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100Mohm 500 - AA batteries (R6P) x6 Between AC5550V / 1min IEC 61010 over 1 CAT.III 600V About 540 (including battery) 1PC 1 3213 32792173 -
Discontinued
[x]
1000Mohm 500 479-6829 - - - - 1pc(s) 1 MODEL3214 32792182 -
Discontinued
[x]
50Mohm 250 - - - - - 1pc(s) 1 MODEL3212 32792164 -
Discontinued
[x]
20Mohm 125 479-6799 - - - - 1pc(s) 1 MODEL3211 32792155 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical equipment inspection
5
From Japan
On 2013-09-27 18:18:40
Work pattern, it can use on a daily basis, but lightweight, so easy to use a small, other insulation resistance tester also uses this type. Since the price is also affordable I really like.
This review is about item#32792191.

Related Products