Buy more than* S$200* and get FREE SHIPPING

Earth Resistance Meter

4.00 (1)
Caution
Damage by falling impact and high temperature is not covered by warranty, Damage by falling impact and high temperature is not covered by warranty
Purpose
Supports all A to D type grounding construction (3-electrode measurement), Supports all A to D type grounding construction (3-electrode measurement)
Batteries
AA -- dry-cell R6P(1.5V)x6
...see all
Product Options
ADD TO CART
TRUSCO Part Number External Form Dimensions (Length x Width x Depth)(mm) Withstand Voltage Compatible Standard Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number External Form Dimensions (Length x Width x Depth)(mm) Withstand Voltage Compatible Standard Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
337-5773 105x158x70 AC3700V/1 miunte IEC61010-1 (JIS C 1010-1) CAT.[III] 300V Soft-cased compact storage About 600 (battery included) 1PC 1 4102A 32792304 459.90 SGD
In stock
- 105 x 158 x 70 AC3700V per 1 minute IEC61010-1 (JIS C 1010-1) CAT.III 300V Sturdy type hard case About 600 (battery included) 1PC 1 4102AH 32792313 479.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Earth measurement such as in electrical work
4
From Japan
On 2016-02-06 10:28:32
Easy to use, compact, is also good feeling.
This review is about item#32792304.

Related Products