Buy more than* S$200* and get FREE SHIPPING

Grounding Resistance Meter

4.00 (1)
Caution
Damage by falling impact and high temperature is not covered by warranty, Damage by falling impact and high temperature is not covered by warranty
Purpose
Supports all A to D type grounding construction (3-electrode measurement), Supports all A to D type grounding construction (3-electrode measurement)
External Form Dimensions (Length x Width x Depth)(mm)
105x158x70
Withstand Voltage
AC3700V / 1 minute
Compatible Standard
IEC61010-1 (JIS C 1010-1) CAT.III 300V
...see all
Product Options
ADD TO CART
Type Weight (g) Batteries Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Batteries Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Durable hard case type About 550 (including batteries) AA batteries R6P (1.5V) x6 1PC 1 4105AH 32792331 549.90 SGD
In stock
Soft case type of compact storage About550(include battery) AA batteries R6P (1.5V) x 6 1PC 1 4105A 32792322 529.90 SGD
Shipped after 2017-04-05
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Boring survey
4
From Japan
On 2017-03-19 15:35:33
Purchase a single day around 2009, but had been using it, two and disabled leak of battery. I hope if the specification such that the power OFF When you close the lid. Price also think a little high. Usability is I think better. Battery replacement'd like to see a little more easy to do.
This review is about item#32792331.

Related Products