Buy more than* S$200* and get FREE SHIPPING

Non-Contact Inspection Phase Detector

4.67 (3)
Caution
Damage by falling impact and high temperature is not covered by warranty, Damage by falling impact and high temperature is not covered by warranty
Purpose
Ideal for checking phase indication, open phase, groundingphase (delta connection), Ideal for checking phase indication, open phase, groundingphase (delta connection)
Battery Voltage Display
(Warning) Battery Drain: / LED power decrease
External Form Dimensions (Length x Width x Depth)(mm)
112x60x36
Measured Conductor Diameter
phi2.4?30
Storage Temperature/Humidity Range
-20 To 60 degree c, 80% (non-condensing)
Display Function
LED Light-up Function
Operating Temperature and Humidity Range
-10 To 50 degree c, 80% (non-condensing)
Continuous Opreration Time
About 100 hours (10-minituesute auto power off)
Measurement Principle
Electrostatic induction
Batteries
AA ALKALINE BATTERIES (LR6) X 4
Measurement Function
Search (positive, reversed), presence of errors as well as contact aspect can be checked
Measured Frequency Range (Hz)
45 - 66
Cord Length (m)
AboutIMATELY 0.7 (MEASUREMENT/R: RED S:WHITE T:BLUE)
Compatible Standard
IEC 61010 - 1 (JIS C 1010 - 1) CAT... ? 600V, CAT... ? 1000 V POLLUTION DEGREE 2 - 1 IEC 61329
Weight (g)
About 380
Accessories
9096 (Carrying case), AA Alkaline Batteries (LR6) X 4, Manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8035 32792392 239.90 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Push
5
From Japan
On 2016-02-02 17:37:18
Soooo
This review is about item#32792392.
Work to attach the inverter to the power ventilation fan
4
From Japan
On 2014-04-09 23:12:35
Can continue to clamp on top of the covered electric wire, it is possible to reduce the risk in hot line work, should be noted that it is attached to a metal distribution board Yes embedded magnets to the body, I was able to work with confidence. Be the size of the clamp is also cramped feeling in the electric wire of about slightly larger 2 schedule, not ginger Once you assume every scene.
This review is about item#32792392.
Electrical equipment inspection work
5
From Japan
On 2012-10-21 18:17:16
In the back of the magnet, where you can use fixed to the cubicle or distribution board is, I like.
This review is about item#32792392.

Related Products