Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Infrared Thermometers

4.50 (2)
Caution
Damage by falling impact and high temperature is not covered by warranty, Damage by falling impact and high temperature is not covered by warranty
Purpose
Problem investigation of air conditioner and air infiltrator, condition monitoring of electric motor and electric panel, diagnosis of automobile glitches, Problem investigation of air conditioner and air infiltrator, condition monitoring of electric motor and electric panel, diagnosis of automobile glitches
Element
[Infrared Thermometer] (Measurement) thermopile
Emissivity Settings
[Infrared Thermometer: 0.10-1.00 variable (step 0.01) shipping: 0.95
Measurement of Diameter (mm)
[Infrared Thermometer]: 1000 mm / 78 mm phi (distance / measurement of diameter: 12:01)
Measuring Position Checking
[Infrared Thermometer] core instructions via laser beams (630-670 nm 1mW following JIS class 2)
Accuracy
[Radiation thermometer: +/- 3.0 degree c (-32 to-20 degree) +/- 2.0 degree c (-20 to 100 degree c) +/-0. 2 %rdg (100-535 degree c) [Thermocouple] +/- 1.5 %rdg +/-0. 1 degree c: -40 to 1372 degree c
External Form Dimensions (Length x Width x Depth)(mm)
180x130x40
Response Speed
500ms
Auto Power-off
After about 6 seconds of inactivity
Temperature Measurement Range
[Infrared Thermometer] -32-535
Operating Temperature and Humidity Range
0 to 50 degree C/10-90% RH
Measuring Wavelength
[Infrared thermometer] 5 to 14 micro m
Batteries
006 P (Square Type 9V) x 1
Resolution (deg C)
0.1
Display Part
Light / alarm features: flashing red light Simultaneous display of contents / radiation temperature measurement on the main display; maximum, minimum, average, temperature sensor reading, etc. on the subdisplay
Reproducibility
[Infrared Thermometer: within +/- 1 degree c]
Compatible Standard
IEC 61326-COMPLIANT CONSUMER PRODUCT SAFETY ACT (PSC MARKS) CERTIFIED
Weight (g)
About 195 (battery not included)
Measuring Range
[Thermocouple] -199-1372 degree c
Accessories
9152 (Carrying case) AND 006 P (Square Type 9V) x 1, Instruction Manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5515 32792383 169.90 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for temperature measurement of the goods of a member of the pottery kiln
4
From Japan
On 2016-11-09 06:42:12
Comparatively, very easy to use is good can be used even at a distance
This review is about item#32792383.
Measure the temperature of the iron plate
5
From Japan
On 2015-02-23 17:41:24
Especially useful buzzer sounds in the upper and lower limits of the set temperature
This review is about item#32792383.

Related Products