Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pipe Fan Bathroom

3.00 (1)
Color (Munsell Color System)
3.2Y8.9/0.6
Compatible Pipe Diameter (phi mm)
100
Blade (phi mm)
80
...see all>
Product Options
ADD TO CART
Noise Value (dB)(50/60Hz) Ventilation Wind Volume (m3/hour) Blade Shape Power Consumption (W) (50/60 Hz) Form Weight (kg) Caution Purpose Effective Air Quantity of Vantilation (m3/h) Aperture Area (cm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Noise Value (dB)(50/60Hz) Ventilation Wind Volume (m3/hour) Blade Shape Power Consumption (W) (50/60 Hz) Form Weight (kg) Caution Purpose Effective Air Quantity of Vantilation (m3/h) Aperture Area (cm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30/33.5 91/107(50/60Hz) Propeller fan 3.3/4.6 Kaze-ryoukatachi - Not for hot spring nor public bath. Continuous or local ventilation 74/88(50/60Hz) 102 1PC 1 FY-08PDUK8D 32792627 -
Discontinued
[x]
30.5/31 57/58(50/60Hz) Turbofan 2.8/3.5 Pressure type 0.62 Not for hot spring nor public bath. Continuous or local ventilation 52/53(50/60Hz) 87 1PC 1 FY-08PTU8 32792566 -
Discontinued
[x]
30.5/31 57/58(50/60Hz) Turbofan 2.8/3.5 Pressure type - Not for hot spring nor public bath. Continuous or local ventilation 52/53(50/60Hz) 87 1PC 1 FY-08PTU8D 32792575 -
Discontinued
[x]
30/33.5 91/107(50/60Hz) Propeller fan 3.3/4.6 Kaze-ryoukatachi 0.72 - - 74/88(50/60Hz) 102 1PC 1 FY-08PDUK8 32792611 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for replacement
3
From Japan
On 2014-08-08 14:49:15
It is common from price and specification. It is neither possible nor impossible.
This review is about item#32792611.

Related Products