Buy more than* S$200* and get FREE SHIPPING

Pipe Fan Bathroom

4.33 (3)
Color (Munsell Color System)
3.2Y8.9/0.6
Compatible Pipe Diameter (phi mm)
150
...see all
Product Options
ADD TO CART
Power Consumption (W) (50/60 Hz) Weight (kg) Blade (phi mm) Form Specification Caution Purpose Effective Air Quantity of Vantilation (m3/h) Aperture Area (cm2) Noise Value (dB)(50/60Hz) Ventilation Wind Volume (m3/hour) Blade Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) (50/60 Hz) Weight (kg) Blade (phi mm) Form Specification Caution Purpose Effective Air Quantity of Vantilation (m3/h) Aperture Area (cm2) Noise Value (dB)(50/60Hz) Ventilation Wind Volume (m3/hour) Blade Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.7/8.5 - 120 Pressure type - Not for hot spring nor public bath. Continuous or local ventilation 104/105(50/60Hz) 141 34/34 115/115(50/60Hz) Turbofan   1PC 1 FY-12PTU8 32792584 -
Discontinued
[x]
6.7/8.5 - 120 Pressure type - Not for hot spring nor public bath. Continuous or local ventilation 104/105(50/60Hz) 141 34/34 115/115(50/60Hz) Turbofan   1PC 1 FY-12PTU8D 32792593 -
Discontinued
[x]
3.8/4.6 - 130 Kaze-ryoukatachi - Not for hot spring nor public bath. Continuous or local ventilation 136/138(50/60Hz) 186.5 29/29.5 165/169(50/60Hz) Propeller fan *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FY-13PDU8 32792636 -
Discontinued
[x]
6.5/8.2 - 120 Pressure type Wind pressure type shutter Not for hot spring nor public bath. Continuous or local ventilation 100/100(50/60Hz) 141 35/35 107/107(50/60Hz) Turbofan   1PC 1 FY-12PTS8 32792602 -
Discontinued
[x]
3.8/4.6 0.73 130 Kaze-ryoukatachi - - - 136/138(50/60Hz) 186.5 29/29.5 165/169(50/60Hz) Propeller fan   1PC 1 FY-13PDU8D 32792645 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When the ventilation fan replacement of bathroom
3
From Japan
On 2016-12-17 20:15:54
○: very pleased with the quiet sound at the time of ventilator use △: Although there was a power cord passing pierce specification, the wall has ceased to drill holes in the new order of the tile. In addition it was good if the power cord long been woven also specification to pass through the pipe of Φ150.
This review is about item#44625062.
For ventilating
5
From Japan
On 2015-05-23 18:29:21
The mounting position of the wiring may be possible to change.
This review is about item#32792593.
Indoor ventilation of bath
5
From Japan
On 2015-05-01 19:51:05
A good quiet and efficiency
This review is about item#32792584.

Related Products