Buy more than* S$200* and get FREE SHIPPING

Saber Saw Blade Curved Type

4.58 (19)
Nonferrous Metal Cutting Capacity (mm)
(Thickness) 5-20
Blade Thickness (mm)
0.9
...see all
Product Options
ADD TO CART
Cutting Thickness (mm) Effective Length (mm) Number of Threads Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Thickness (mm) Effective Length (mm) Number of Threads Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 or more (approx) 84 14 inches 150 1Box(5PC) 1 NO.141 32793896 -
Discontinued
[x]
2 or more (rule of thumb) 134 14 inches 200 1Box(5PC) 1 NO.142 32793905 -
Discontinued
[x]
2 or more (approx) 184 14 inches 250 1Box(5PC) 1 NO.143 32793914 -
Discontinued
[x]
2 or less (approx) 84 18 inches 150 1Box(5PC) 1 NO.145 32793923 -
Discontinued
[x]
2 or less (rule of thumb) 134 18 inches 200 1Box(5PC) 1 NO.146 32793932 -
Discontinued
[x]
2 or less (approx) 184 18 inches 250 1Box(5PC) 1 NO.147 32793941 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.58
19 Customer Reviews
The reviews are automatic translation.
Construction site
4
From Japan
On 2015-08-19 15:19:23
There are only genuine products and durability, sharpness is satisfying as well.
This review is about item#32793896.
Single pipe pipe cutting
4
From Japan
On 2015-08-06 08:03:44
No141 may have been good for single pipe pipe cutting.
This review is about item#32793905.
Piping cutting
5
From Japan
On 2015-05-26 14:56:55
Again the manufacturer products do not betray. I will last long.
This review is about item#32793923.
It is effective in remodeling machines and so on.
3
From Japan
On 2015-02-27 13:44:04
Since it is a Hitachi genuine part, there is no mistake in things. The price is not very cheap, but I bought it at once. I want you to make it cheaper.
This review is about item#32793905.
Iron cutting
5
From Japan
On 2015-02-05 17:54:17
It is the best among similar items.
This review is about item#32793896.
Cutting of steel pipe
5
From Japan
On 2014-10-15 18:30:34
Sharpness is very good
This review is about item#32793896.
Metal dismantling
3
From Japan
On 2014-08-08 11:52:22
As a consumable consumable item, the monthly wearing amount is higher than that of Thunder's blade
This review is about item#32793896.
It is used for piping inside the ship, cutting steel plates, etc.
5
From Japan
On 2014-07-10 13:16:10
I am handy at the site especially with outstanding cut aji. I am always stocking.
This review is about item#32793896.
Steel material cutting in a narrow place
5
From Japan
On 2014-07-01 13:47:32
I'm glad it was still.
This review is about item#32793905.
It is specified for pipe cutting of 45φ.
5
From Japan
On 2014-06-24 20:00:12
Because the blade is curved it will cut well with a few pressing methods.
This review is about item#32793896.

Related Products