Buy more than* S$200* and get FREE SHIPPING

Sabersaw Blade

5.00 (1)
Blade Thickness (mm)
1.3
...see all
Product Options
ADD TO CART
Wood Cutting Capacity (mm) Cutting Capacity (mm) ALC Number of Threads Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wood Cutting Capacity (mm) Cutting Capacity (mm) ALC Number of Threads Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Following / 150 thickness 8 300 Matrix Ⅱ (SKH56) 1Box(5PC) 1 NO.155 32793993 87.60 SGD
In stock
Thickness/150 or less - 8 300 Matrix II (SKH56) 1Box(5PC) 1 NO.156 32794002 87.60 SGD
In stock
Thickness/120 or less Thickness/130 or less 6 305 M2(SKH51) 1Box(5PC) 1 NO.121 32794011 47.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wild boar, dismantling of deer
5
From Japan
On 2014-03-03 21:47:35
You cut well
This review is about item#32794011.

Related Products