Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ceiling Embedded Type Ventilation Fan Louver Set type

4.76 (17)
Color (Munsell Color System)
3.2Y8.9/0.6
Compatible Pipe Diameter (phi mm)
100
Color
White
Material
(Main body, wings louver) resin
Specification
Power connections / external body
...see all>
Product Options
ADD TO CART
Power Consumption (W) (50/60 Hz) Weight (kg) Aperture Area (cm2) Noise Value (dB)(50/60Hz) Embedding Dimension (mm) Ventilation Wind Volume (m3/hour) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) (50/60 Hz) Weight (kg) Aperture Area (cm2) Noise Value (dB)(50/60Hz) Embedding Dimension (mm) Ventilation Wind Volume (m3/hour) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5/8.5 1.3 162 27/27 177 square 85/85(50/60Hz) 1PC 1 FY-17C7 32792803 -
Discontinued
[x]
10/11.5 2.4 225 25.5/25.5 240 square 141/141(50/60Hz) 1PC 1 FY-24C7 32792812 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.76
17 Customer Reviews
The reviews are automatic translation.
Renovations
5
From Japan
On 2017-11-27 21:55:15
It is the second purchase. Easy to install, the price is satisfied.
This review is about item#32792803.
Ventilator exchanges
5
From Japan
On 2017-11-24 18:06:37
I used it for my bathroom ventilator change. I got it cheaper than the price of home center and net. The sound is also quiet and good.
This review is about item#32792812.
A storage
5
From Japan
On 2017-09-20 19:31:41
I was worried that it was too quiet and working. It will be helpful if wiring also makes it a set.
This review is about item#32792803.
Exchange by yourself
5
From Japan
On 2017-04-17 08:55:58
Because I was driving for 24 hours for 15 years, the bearings of the bearings rattling sound was noisy so even if I searched for a store near my house for replacement I bought it here because it was expensive.
This review is about item#32792803.
Unit bus ventilator exchanges
5
From Japan
On 2017-04-09 14:31:54
Easy installation and quiet sound. With cleaning function also easy to remove feathers
This review is about item#32792803.
Ventilator exchanges
5
From Japan
On 2017-03-04 09:54:26
It is quiet and very satisfied than the conventional ventilation fan. The size was also planned so the installation was also very easy.
This review is about item#32792803.
During maintenance
5
From Japan
On 2016-05-25 09:08:06
Installation was easy.
This review is about item#32792803.
UB ventilator
5
From Japan
On 2016-05-23 22:25:47
Operation sound is also quiet, more than anything, this type is where you can remove the sirocco and clean it without tools.
This review is about item#32792803.
On site
4
From Japan
On 2016-04-25 17:41:02
There was no problem,
This review is about item#32792812.
Private use. The ventilator in the bathroom is replaced due to abnormal noise.
5
From Japan
On 2016-04-25 16:13:38
The ventilator in the bathroom exchanged because of noise. Driving sound was also quiet and easy to install. Since the metal part was not exposed, I thought that it was strong against moisture.
This review is about item#32792803.

Related Products