Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ceiling Embedded Type Ventilation Fan Louver Set type

Color (Munsell Color System)
3.2Y8.9/0.6
Compatible Pipe Diameter (phi mm)
150
Specification
Power connections / external body
...see all>
Product Options
ADD TO CART
Aperture Area (cm2) Noise Value (dB)(50/60Hz) Embedding Dimension (mm) Ventilation Wind Volume (m3/hour) Power Consumption (W) (50/60 Hz) Weight (kg) Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aperture Area (cm2) Noise Value (dB)(50/60Hz) Embedding Dimension (mm) Ventilation Wind Volume (m3/hour) Power Consumption (W) (50/60 Hz) Weight (kg) Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
399 36/35 320 square 400/390(50/60Hz) 37/42 3.7 Continuous or local ventilation 1PC 1 FY-32C7 32792864 269.99 SGD
In stock
319 32/32 270 square 300/300(50/60Hz) 24.5/27.5 3 - 1PC 1 FY-27C7 32792846 199.99 SGD
In stock
ADD TO CART

Related Products