Buy more than* S$200* and get FREE SHIPPING

Ceiling Embedded Type Ventilation Fan Louver Set type

4.67 (3)
Color (Munsell Color System)
3.2Y8.9/0.6
Compatible Pipe Diameter (phi mm)
100
Color
White
Specification
Power connections / external body
...see all>
Product Options
ADD TO CART
Aperture Area (cm2) Noise Value (dB)(50/60Hz) Embedding Dimension (mm) Ventilation Wind Volume (m3/hour) Power Consumption (W) (50/60 Hz) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aperture Area (cm2) Noise Value (dB)(50/60Hz) Embedding Dimension (mm) Ventilation Wind Volume (m3/hour) Power Consumption (W) (50/60 Hz) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
162 27.5/27.5 177 square 85/85(50/60Hz) 7.5/8.5 1.8   1PC 1 FY-17S7 32792821 129.99 SGD
In stock
225 25.5/25.5 - 141/141(50/60Hz) 10/11.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FY-24S7 32792837 159.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products