Buy more than* S$200* and get FREE SHIPPING

Caution
Not for bathroom.
Purpose
Living room
Ventilation Frequency (times/hour)
0.5/0.5(50/60Hz)
Effective Air Quantity of Vantilation (m3/h)
32.5/33.5(50/60Hz)
Connection Pipe (phi mm)
100
Air Flow (m3/h) (50/60 Hz)
28 / 31.5 (exhaust) 36.5 / 37.5 (air supply)
Noise Value (dB)(50/60Hz)
34/35.5
Power Supply Voltage (V)
100
Power Consumption (W) (50/60 Hz)
7.6/8.4
Cycle(Hz)
50/60
Color
White
Weight (kg)
2.9
Compatible
Estimated number of tatami / 14 tatami (23.1m 2 )
Accessories
Connecting pipe (250mm)
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 V-14JC 32793573 209.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products